Shop All Self-Drilling Screws
Zoro Select
Self-Drilling Screw, 5/16"-12 x 2 in, 410 Stainless Steel Hex Head Hex Drive, 150 PK
Mfr # 3132KW410
Zoro # G4691721
product price: $227.99
/pk 150, $1.52/ea
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
Drilling Tip
- System of Measurement Inch
- Material 410 Stainless Steel
- Thread Style Fully Threaded
- Standards ASME B18.6.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3132KW410
- Zoro # G4691721
- Country of Origin Taiwan, Province of China
- Category Self-Drilling Screws
Dimensions
Screw Size | 5/16"-12 |
Fastener Length | 2 in |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Hex |
Tip Type | Drilling |
Material | 410 Stainless Steel |
Thread Style | Fully Threaded |
Item | Self-Drilling Screw |
Standards | ASME B18.6.3 |
Description
5/16-12X2 Unslotted Indented Hex Washer Full Thread Self Drill Screw 410 Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Routing Eye Bolt Without Shoulder, 1/4"-20, 4 in Shank, 1/2 in ID, Steel, Zinc Plated, 10 PK (07075 1)
- ZORO SELECT Jam Nut, 1/4"-28, 18-8 Stainless Steel, Not Graded, Plain, 5/32 in Ht, 100 PK (1WE87)
- ZORO SELECT Nylon Insert Lock Nut, M10-1.50, Steel, Class 5, Zinc Plated, 10 mm Ht, 100 PK (M12300.100.0001)
- ZORO SELECT Grade 8, 5/16"-18 Hex Head Cap Screw, Black Oxide Steel, 1/2 in L, 100 PK (N04100.031.0050)
- ZORO SELECT Self-Drilling Screw, 3/8"-12 x 1 in, 410 Stainless Steel Hex Head Hex Drive, 300 PK (3716KW410)
- ZORO SELECT Self-Drilling Screw, 5/16"-12 x 1-1/4 in, Zinc Plated Steel Hex Head Hex Drive, 700 PK (3120KWS)
- ZORO SELECT Self-Drilling Screw, 1/4" x 3/4 in, Zinc Plated Steel Hex Head Hex Drive, 1500 PK (B31810.025.0075)
- ZORO SELECT Self-Drilling Screw, 1/4" x 3/4 in, Zinc Plated Steel Hex Head External Hex Drive, 100 PK (U31810.025.0075)
- ZORO SELECT Self-Drilling Screw, #6-20 x 5/8 in, Black Oxide Steel Pan Head Phillips Drive, 10000 PK (0610KPPB)
- ZORO SELECT Self-Drilling Screw, #8-18 x 1-1/4 in, Plain 18-8 Stainless Steel Pan Head Phillips Drive, 5000 PK (0820KPP188)
- ITW BRANDS Self-Drilling Screw, #12 x 3/4 in, Zinc Plated Steel Hex Head Hex Drive (21336)
- Zoro Select Self-Tapping Screws