Shop All Self-Drilling Screws
Zoro Select
Self-Drilling Screw, 5/16"-12 x 2-7/16 in, Zinc Plated Steel Hex Head Hex Drive, 600 PK
Mfr # 313207KWS4
Zoro # G4679849
product price: $211.99
/pk 600, $0.35/ea
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
- Screw Size 5/16"-12
- Material Steel
- Finish Zinc Plated
- Fastener Length 2-7/16 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 313207KWS4
- Zoro # G4679849
- Country of Origin Taiwan, Province of China
- Category Self-Drilling Screws
Dimensions
Screw Size | 5/16"-12 |
Fastener Length | 2-7/16 in |
Drill Point Size | #4 |
Details
Item | Self-Drilling Screw |
Material | Steel |
Finish | Zinc Plated |
Head Type | Hex |
Drive | Hex |
System of Measurement | Inch |
Thread Style | Fully Threaded |
Standards | ASME B18.6.3, SAE J78 |
Description
Washer Assrts,5/16-12x2 7/16AF U,Package Quantity 600
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Black Oxide Steel, 3-1/4 in L, 10 PK (U01000.050.0325)
- SALICE 165 Full Overlay Sc Screw On (C2PFA99)
- ZORO SELECT #12-24 x 3/4 in Slotted Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51120.021.0075)
- MIDWEST FASTENER 3/16-24 x 2" Zinc Plated Grade 2 / A307 Steel Coarse Thread Carriage Bolts 100PK (01044)
- ZORO SELECT Self-Drilling Screw, 1/4"-14 x 1 in, Zinc Plated Steel Hex Head Phillips Drive, 2500 PK (1416KPW)
- ZORO SELECT Self-Drilling Screw, #10-16 x 1/2 in, Plain 18-8 Stainless Steel Hex Head Hex Drive, 4000 PK (1008KW188)
- ZORO SELECT Self-Drilling Screw, #10-16 x 1-1/4 in, Zinc Plated Steel Flat Head Torx Drive, 4000 PK (1020KTF)
- ZORO SELECT Self-Drilling Screw, 1/4" x 1 in, Zinc Plated Steel Hex Head External Hex Drive, 100 PK (U31810.025.0100)
- ZORO SELECT Self-Drilling Screw, 1/4"-20 x 1-1/2 in, Zinc Plated Steel Wing Head Hex Drive, 1250 PK (1424KWSMS4W)
- ZORO SELECT Self-Drilling Screw, #6-20 x 1/2 in, Plain 18-8 Stainless Steel Hex Head Hex Drive, 2000 PK (0608KWS188)
- TEKS Self-Drilling Screw, #12 x 1, Zinc Steel Hex Head 400 PK (21341)
- Zoro Select Self-Drilling Screws