Shop All Self-Drilling Screws
Zoro Select
Self-Drilling Screw, 5/16"-12 x 1 in, Zinc Plated Steel Hex Head Slotted Drive, 1000 PK
Mfr # 311607KSWS
Zoro # G7594704
product price: $356.99
/pk 1000, $0.36/ea
Free Shipping & Returns
$356.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Slotted Drive
Drilling Tip
- System of Measurement Inch
- Material Steel
- Finish Zinc Plated
- Thread Style Fully Threaded
- Standards SAE J78
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 311607KSWS
- Zoro # G7594704
- Country of Origin Mexico
- Category Self-Drilling Screws
Dimensions
Screw Size | 5/16"-12 |
Fastener Length | 1 in |
Drill Point Size | #3 |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Slotted |
Tip Type | Drilling |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Fully Threaded |
Item | Self-Drilling Screw |
Standards | SAE J78 |
Description
5/16-12X1 A/F.428-.437 HD Hgt.172-.190 Slot Indhxwash Serrate Self Drill Full Thread Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Ezgo / Cushman / Textron Rivet, 3/16, domed, Break (RIVET,3/16,DOMED, BREAK EZGO / CUSHMAN / TEXTRON)
- ZORO SELECT Split Lock Washer, For Screw Size 1/2 in Steel, Plain Finish, 100 PK (HLWIA050USA-100BX)
- ZORO SELECT Clevis Pin, Std, 18-8, 0.375 Dia x 3 In L (WWG-CLPSBPS-069)
- ZORO SELECT Self-Drilling Screw, #10-16 x 1 in, Zinc Plated Steel Flat Head Square Drive, 5000 PK (1016KQF)
- ZORO SELECT Self-Drilling Screw, 5/16"-18 x 1 in, Zinc Plated Steel Hex Head Slotted Drive, 1000 PK (311607KSWSMS)
- ZORO SELECT Self-Drilling Screw, 5/16"-18 x 1-1/2 in, Zinc Plated Steel Hex Head Slotted Drive, 600 PK (312407KSWSMS)
- ZORO SELECT Self-Drilling Screw, 5/16"-18 x 3/4 in, Zinc Plated Steel Hex Head Slotted Drive, 1000 PK (311207KSWSMS)
- ZORO SELECT Self-Drilling Screw, 1/4"-14 x 1 in, Zinc Plated Steel Hex Head Hex Drive, 1000 PK (1416KWN)
- ZORO SELECT Self Drill Screw, #10 x 1/2 in, Zinc Plated Steel Hex Head External Hex Drive, 190 PK (TKHWI-1000500-2-190P)
- ZORO SELECT Self-Drilling Screw, 1/4"-14 x 1-1/2 in, Zinc Plated Steel Hex Head Hex Drive, 1250 PK (1424KW5)
- ZORO SELECT Self-Drilling Screw, 5/16"-12 x 1-1/4 in, Zinc Plated Steel Hex Head Hex Drive, 700 PK (3120KW)
- Zoro Select Self-Drilling Screws