Shop All Self-Drilling Screws
Zoro Select
Self-Drilling Screw, 5/16"-12 x 1 in, Zinc Plated Steel Hex Head Hex Drive, 1000 PK
Mfr # 3116KWN
Zoro # G4691712
product price: $669.99
/pk 1000, $0.67/ea
Free Shipping & Returns
$669.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
Drilling Tip
- Screw Size 5/16"-12
- Material Steel
- Finish Zinc Plated
- Fastener Length 1 in
- Standards ASME B18.6.3, SAE J78
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3116KWN
- Zoro # G4691712
- Country of Origin Taiwan, Province of China
- Category Self-Drilling Screws
Dimensions
Screw Size | 5/16"-12 |
Fastener Length | 1 in |
Details
Item | Self-Drilling Screw |
Material | Steel |
Finish | Zinc Plated |
Head Type | Hex |
Drive | Hex |
Tip Type | Drilling |
Standards | ASME B18.6.3, SAE J78 |
System of Measurement | Inch |
Thread Style | Fully Threaded |
Description
Washer Assrts,5/16-12x1 UNSL HE,Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Screw Plug, 29 mm Dia, Gray, Steel Zinc Plated (K1131.102415)
- ZORO SELECT Class 10.9, M20-2.50 Hex Head Cap Screw, Black Oxide Steel, 65 mm L, 5 PK (HC3020065-005P2)
- ZORO SELECT 1-3/8"-6 Grade 5 Plain Finish Steel Round Slotted Castle Nut, 5 pk. (351425G)
- ZORO SELECT Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/4 in L, 450 PK (A04104.037.0125)
- ZORO SELECT Self-Drilling Screw, #10-16 x 1-1/4 in, Oil Steel Flat Head Phillips Drive, 5000 PK (1020KPFB)
- ZORO SELECT Self-Drilling Screw, #10 x 1 in, Zinc Plated Steel Hex Head External Hex Drive, 100 PK (U31810.019.0100)
- ZORO SELECT Self-Drilling Screw, #10-16 x 4 in, Zinc Plated Steel Hex Head Hex Drive, 500 PK (1064KW)
- ZORO SELECT Self-Drilling Screw, 1/4" x 3/4 in, Zinc Plated Steel Hex Head External Hex Drive, 100 PK (U31810.025.0075)
- ZORO SELECT Self-Drilling Screw, #12-14 x 3/4 in, Black Steel Flat Head Phillips Drive, 5000 PK (1212KPUBZ)
- ZORO SELECT Self-Drilling Screw, 5/16"-20 x 1 in, Zinc Plated Steel Hex Head Slotted Drive, 500 PK (3116ASH)
- NEWPORT FASTENERS Self-Drilling Screw, #14 x 4 in, Zinc Plated Steel Hex Head Hex Drive, 500 PK (208549-500)
- Zoro Select Self-Tapping Screws