Shop All Self-Drilling Screws
Zoro Select
Self-Drilling Screw, 5/16"-12 x 1 in, 18-8 Stainless Steel Flat Head Torx Drive, 500 PK
Mfr # 3116KTF188
Zoro # G5157815
product price: $345.99
/pk 500, $0.69/ea
Free Shipping & Returns
$345.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Torx Drive
Drilling Tip
- Screw Size 5/16"-12
- System of Measurement Inch
- Drive Size T40
- Material 18-8 Stainless Steel
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3116KTF188
- Zoro # G5157815
- Country of Origin Taiwan, Province of China
- Category Self-Drilling Screws
Dimensions
Screw Size | 5/16"-12 |
Fastener Length | 1 in |
Drive Size | T40 |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Torx |
Tip Type | Drilling |
Material | 18-8 Stainless Steel |
Thread Style | Fully Threaded |
Item | Self-Drilling Screw |
Standards | ASME B18.6.3 |
Description
Self Drilling Screws,5/16-12x1 6,Package Quantity 500, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED 7/8'' - Hook - Black VELCRO Brand Tape - Individual Dots, 900PK (S-7200)
- FOREVERBOLT #10-32 Socket Head Cap Screw, NL-19(SM) 18-8 Stainless Steel, 3/4 in Length, 100 PK (FBFTSCAPS103234P100)
- FLEXLOC Flexible Top Lock Nut, 1"-12, Steel, Grade 2, Cadmium Plated, 7/32 in Ht, 15 PK (31FK-1612)
- ZORO SELECT External Tooth Lock Washer, For Screw Size 1/2 in Steel, Zinc Plated Finish, 25 PK (U37420.050.0001)
- ZORO SELECT Self-Drilling Screw, 3/8"-12 x 1-1/2 in, Zinc Plated Steel Hex Head Hex Drive, 400 PK (3724ABH)
- ZORO SELECT Self-Drilling Screw, #10-16 x 3/4 in, Zinc Plated Steel Hex Head Hex Drive, 4000 PK (1012PW)
- ZORO SELECT Self-Drilling Screw, #8-18 x 1/2 in, Black Zinc Plated Steel Hex Head Hex Drive, 10000 PK (0808KWBZ)
- ZORO SELECT Self-Drilling Screw, 3/8"-12 x 1-1/4 in, Plain 18-8 Stainless Steel Hex Head Hex Drive, 300 PK (3720KW188)
- ZORO SELECT Self-Drilling Screw, 1/4" x 3 in, Zinc Plated Steel Hex Head External Hex Drive, 50 PK (U31810.025.0300)
- ZORO SELECT Self-Drilling Screw, 1/4"-14 x 1-1/4 in, Zinc Plated Steel Hex Head Slotted Drive, 1000 PK (1420KSWN)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 1-1/2 in, Zinc Plated Steel Hex Head Hex Drive, 30 PK (62731)
- Zoro Select Self-Drilling Screws