Shop All Self-Drilling Screws
Zoro Select
Self-Drilling Screw, 5/16"-12 x 1-1/4 in, Zinc Plated Steel Hex Head Hex Drive, 700 PK
Mfr # 3120KWS
Zoro # G4691931
product price: $252.99
/pk 700, $0.36/ea
Free Shipping & Returns
$252.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
Drilling Tip
- Screw Size 5/16"-12
- Material Steel
- Finish Zinc Plated
- Fastener Length 1-1/4 in
- Standards ASME B18.6.3, SAE J78
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3120KWS
- Zoro # G4691931
- Country of Origin Taiwan, Province of China
- Category Self-Drilling Screws
Dimensions
Screw Size | 5/16"-12 |
Fastener Length | 1-1/4 in |
Details
Item | Self-Drilling Screw |
Material | Steel |
Finish | Zinc Plated |
Head Type | Hex |
Drive | Hex |
Tip Type | Drilling |
Standards | ASME B18.6.3, SAE J78 |
System of Measurement | Inch |
Thread Style | Fully Threaded |
Description
Washer Assrts,5/16-12x1 1/4 UNSL,Package Quantity 700
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 6-32, 12 in, Stainless Steel, 316, Plain Finish (44499)
- ZORO SELECT 1/2"-13 Steel Hot Dip Galvanized Finish Square Nut - Regular, 50 pk. (SQNI2050G-050BX)
- ZORO SELECT Shoulder Screw, M12-1.75 Thr Sz, 18 mm Thr Lg, 50 mm Shoulder Lg, 18-8 Stainless Steel (M51044.160.0050)
- MIDWEST FASTENER #10-24 x 1 in Slotted Oval Machine Screw, Chrome Plated Brass, 15 PK (70147)
- ZORO SELECT Self-Drilling Screw, #10 x 1/2 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (U31820.019.0050)
- ZORO SELECT Self Drilling Screw, #12 x 2 in, zinc plated Steel Hex Washer Head External Hex Drive, 1000 PK (TKHWBSI-1202000-3-1000P)
- ZORO SELECT Self-Drilling Screw, #10-16 x 2-3/4 in, Zinc Plated Steel Truss Head Phillips Drive, 1000 PK (1044KPM)
- ZORO SELECT Self-Drilling Screw, 1/4"-14 x 1-1/4 in, Zinc Plated Steel Hex Head Slotted Drive, 1000 PK (1420KSWN)
- ZORO SELECT Self-Drilling Screw, #8 x 1-1/2 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (U31820.016.0150)
- ZORO SELECT Self-Drilling Screw, #8-15 x 1-1/4 in, Zinc Plated Steel Hex Head Slotted Drive, 3000 PK (0820PSW)
- TEKS Self-Drilling Screw, 1/4" x 2 1/2 in, Climaseal Steel Hex Head External Hex Drive, 100 PK (1554000)
- Zoro Select Self-Drilling Screws