Shop All Self-Drilling Screws
Zoro Select
Self-Drilling Screw, 5/16"-12 x 1-1/2 in, Zinc Plated Steel Hex Head Hex Drive, 600 PK
Mfr # 3124KW
Zoro # G4679663
product price: $188.99
/pk 600, $0.31/ea
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
Drilling Tip
- Screw Size 5/16"-12
- Material Steel
- Finish Zinc Plated
- Fastener Length 1-1/2 in
- Standards ASME B18.6.3, SAE J78
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3124KW
- Zoro # G4679663
- Country of Origin Taiwan, Province of China
- Category Self-Drilling Screws
Dimensions
Screw Size | 5/16"-12 |
Fastener Length | 1-1/2 in |
Details
Item | Self-Drilling Screw |
Material | Steel |
Finish | Zinc Plated |
Head Type | Hex |
Drive | Hex |
Tip Type | Drilling |
Standards | ASME B18.6.3, SAE J78 |
System of Measurement | Inch |
Thread Style | Fully Threaded |
Description
Washer Assrts,5/16-12x1 1/2 UNSL,Package Quantity 600
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO Eye Bolt With Shoulder, 1/2"-13, 4-1/2 in Shank, 3/8 in ID, Steel, black oxide (42946)
- ZORO SELECT 3/8"-24 Socket Head Cap Screw, Chrome Plated Steel, 1 in Length, 5 PK (MPB3391S)
- ZORO SELECT Spacer, 5/16 in Screw Size, Plain Aluminum, 1/4 in Overall Lg, 0.315 in Inside Dia, 10 PK (CRF120405GR)
- TE-CO Double-End Threaded Stud, 1/2"-13 Thread to 1/2"-13 Thread, 6 in, Steel, Black Oxide, 2 PK (40710)
- ZORO SELECT Self-Drilling Screw, #8 x 1 in, Zinc Plated Steel Hex Head Hex Drive, 165 PK (TKHWI0-801000-2-165P)
- ZORO SELECT Self-Drilling Screw, #6 x 1/2 in, Plain 410 Stainless Steel Pan Head Phillips Drive, 100 PK (U31870.013.0050)
- ZORO SELECT Self-Drilling Screw, #10-12 x 1 in, Zinc Plated Steel Hex Head Slotted Drive, 1000 PK (1016PSWN)
- ZORO SELECT Self-Drilling Screw, #10-16 x 1 in, Black Oxide Steel Pan Head Square Drive, 2000 PK (1016KQPB)
- ZORO SELECT Anchor Screws, 14-10x2, Phil TruSS, PK900, Zinc Plated Steel Truss Head 900 PK (1432APT)
- ZORO SELECT Self-Drilling Screw, #10-16 x 1-1/4 in, Zinc Plated Steel Truss Head Square Drive, 4000 PK (1020KQM)
- NEWPORT FASTENERS Self-Drilling Screw, 1/4"-20 x 3-3/4 in, Zinc Plated Steel Flat Head Phillips Drive, 500 PK (824339)
- Zoro Select Self-Tapping Screws