Shop All Self-Drilling Screws
Zoro Select
Self-Drilling Screw, 3/8"-9 x 1-1/2 in, Zinc Plated Steel Hex Head Slotted Drive, 400 PK
Mfr # 3724ASW
Zoro # G9666144
product price: $250.99
/pk 400, $0.63/ea
Free Shipping & Returns
$250.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Slotted Drive
Drilling Tip
- Screw Size 3/8"-9
- System of Measurement Inch
- Material Steel
- Finish Zinc Plated
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3724ASW
- Zoro # G9666144
- Country of Origin Taiwan, Province of China
- Category Self-Drilling Screws
Dimensions
Screw Size | 3/8"-9 |
Fastener Length | 1-1/2 in |
Drill Point Size | Type A |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Slotted |
Tip Type | Drilling |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Fully Threaded |
Item | Self-Drilling Screw |
Standards | ASME B18.6.3, SAE J933 |
Description
Package Quantity 400
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Blind Rivet, Dome Head, 1/8 in Dia., 17/32 in L, Aluminum Body, 500 PK (U33190.012.0046)
- ZORO SELECT Blind Rivet, Flanged Head, 3/16 in Dia., 5/8 in L, Aluminum Body, 250 PK (U34126.018.6467)
- MKT FASTENING Conset Concrete Screw, 1/4" Dia., Hex, 1-3/4" L, Steel Blue Ruspert, 25 PK (H4175SP)
- ZORO SELECT Flat Washer, Fits Bolt Size M2.6 , Steel Zinc Plated Finish, 100 PK (M38130.026.0001)
- ZORO SELECT Self-Drilling Screw, #8 x 1-1/4 in, Plain 410 Stainless Steel Hex Head Hex Drive, 100 PK (U31860.016.0125)
- ZORO SELECT Self Drill Screw, #10 x 2 1/2 in, Zinc Plated Steel Round Head Phillips Drive, 2000 PK (TKPPI-1002500-3-2000P)
- ZORO SELECT Self-Drilling Screw, #8-18 x 1-5/8 in, Green Steel Flat Head Phillips Drive, 1000 PK (0826KPFRC)
- ZORO SELECT Self-Drilling Screw, #12 x 2 in, Plain 410 Stainless Steel Hex Head Hex Drive, 25 PK (U31860.021.0200)
- ZORO SELECT Self-Drilling Screw, 5/16"-12 x 1-1/4 in, Zinc Plated Steel Hex Head Hex Drive, 700 PK (3120KW)
- ZORO SELECT Self-Drilling Screw, 3/8"-12 x 1-1/2 in, Zinc Plated Steel Hex Head Hex Drive, 600 PK (3724KWN)
- NEWPORT FASTENERS Self-Drilling Screw, #10-24 x 1 in, Zinc Plated Steel Wafer Head Phillips Drive, 250 PK (331447-250)
- Zoro Select Self-Drilling Screws