Shop All Self-Drilling Screws
Zoro Select
Self-Drilling Screw, 3/8"-12 x 4 in, Zinc Plated Steel Hex Head Hex Drive, 300 PK
Mfr # 3764KW
Zoro # G4679970
product price: $447.99
/pk 300, $1.49/ea
Free Shipping & Returns
$447.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
Drilling Tip
- Screw Size 3/8"-12
- System of Measurement Inch
- Fastener Length 4 in
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3764KW
- Zoro # G4679970
- Country of Origin Taiwan, Province of China
- Category Self-Drilling Screws
Dimensions
Screw Size | 3/8"-12 |
Fastener Length | 4 in |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Hex |
Tip Type | Drilling |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Fully Threaded |
Item | Self-Drilling Screw |
Standards | ASME B18.6.3, SAE J78 |
Description
3/8-12X4 Unslotted Indented Hexwasher Self Drill Screw Full Thread Zinc and Bake
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Socket Set Screw, Gr M16, Cup, 16mm L, PK10 (M07840.160.0016)
- ZORO SELECT Binding Screw, 1/2"-13 Thd Sz, 316 Stainless Steel (Z1922)
- ZORO SELECT Sheet Metal Screw, #6 x 3/4 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (U51680.013.0075)
- ZORO SELECT Drywall Nail, Cupped, 1 3/8 L, PK372 (4NEZ3)
- ZORO SELECT 10-16X1/2 PHL MODF TRUSS FT SDS #2P STAINLESS STEEL (1008KPM188)
- ZORO SELECT Self-Drilling Screw, #6 x 5/8 in, Plain 410 Stainless Steel Pan Head Phillips Drive, 100 PK (U31870.013.0062)
- ZORO SELECT Self-Drilling Screw, 1/4"-14 x 1-1/4 in, Zinc Plated Steel Hex Head Hex Drive, 1000 PK (1420KWN)
- ZORO SELECT Self-Drilling Screw, #10 x 1 in, Zinc Plated Steel Hex Head Hex Drive, 100 PK (U31702.019.0100)
- ZORO SELECT Self-Drilling Screw, #8 x 1 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U31830.016.0100)
- ZORO SELECT Self-Drilling Screw, #8 x 1-1/2 in, Plain 410 Stainless Steel Hex Head Hex Drive, 100 PK (U31860.016.0150)
- TEKS Self-Drilling Screw, 1/4" x 3 in, Climaseal Steel Hex Head External Hex Drive, 100 PK (1157000)
- Zoro Select Self-Tapping Screws