Shop All Self-Drilling Screws
Zoro Select
Self-Drilling Screw, 3/8"-12 x 2 in, Zinc Plated Steel Hex Head Hex Drive, 600 PK
Mfr # 3732KW
Zoro # G4680774
product price: $497.99
/pk 600, $0.83/ea
Free Shipping & Returns
$497.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
Drilling Tip
- Screw Size 3/8"-12
- System of Measurement Inch
- Fastener Length 2 in
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3732KW
- Zoro # G4680774
- Country of Origin Taiwan, Province of China
- Category Self-Drilling Screws
Dimensions
Screw Size | 3/8"-12 |
Fastener Length | 2 in |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Hex |
Tip Type | Drilling |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Fully Threaded |
Item | Self-Drilling Screw |
Standards | ASME B18.6.3, SAE J78 |
Description
3/8-12X2 Unslotted Indented Hexwasher Self Drill Screw Full Thread Zinc and Bake
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 1"-8 Hex Head Cap Screw, Zinc Yellow Steel, 4 in L, 5 PK (U04114.100.0400)
- ZORO SELECT Thumb Screw, #4-40 Thread Size, Round, Plain 18-8 Stainless Steel, 3/8 in Head Ht, 1 in Lg (Z0736)
- TAPCON Tapcon Concrete Screw, 3/16" Dia., Flat, 1 1/4 in L, Steel Climaseal Coated (28550)
- SEALMASTER Rod Ends, #CTMDL12 (CTMDL12)
- ZORO SELECT Self-Drilling Screw, 3/8"-12 x 3/4 in, Plain 18-8 Stainless Steel Hex Head Slotted Drive, 300 PK (3712ABSW188)
- ZORO SELECT Self-Drilling Screw, #10 x 1-1/4 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (U31820.019.0125)
- ZORO SELECT Self-Drilling Screw, #10-12 x 1 in, Plain 18-8 Stainless Steel Hex Head Slotted Drive, 2000 PK (1016ASW188)
- ZORO SELECT Self-Drilling Screw, #8-18 x 7/8 in, Plain 18-8 Stainless Steel Truss Head Phillips Drive, 2000 PK (0814KPM188)
- ZORO SELECT Self-Drilling Screw, #8-18 x 1/2 in, Zinc Plated Steel Truss Head Phillips Drive, 5000 PK (0808KPM)
- ZORO SELECT Self-Drilling Screw, #12 x 1 1/4 in, Zinc Plated Steel Hex Head External Hex Drive, 100 PK (U31810.021.0125)
- ZORO SELECT Self-Drilling Screw, #10 x 3/4 in, Zinc Plated Steel Hex Head External Hex Drive, 100 PK (U31810.019.0075)
- Zoro Select Self-Drilling Screws