Shop All Self-Drilling Screws
Zoro Select
Self-Drilling Screw, 3/8"-12 x 2 in, Zinc Plated Steel Hex Head Hex Drive, 200 PK
Mfr # 3732BW
Zoro # G9690468
product price: $183.99
/pk 200, $0.92/ea
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
Drilling Tip
- Screw Size 3/8"-12
- System of Measurement Inch
- Fastener Length 2 in
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3732BW
- Zoro # G9690468
- Country of Origin United States
- Category Self-Drilling Screws
Dimensions
Screw Size | 3/8"-12 |
Fastener Length | 2 in |
Drill Point Size | Type B |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Hex |
Tip Type | Drilling |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Fully Threaded |
Item | Self-Drilling Screw |
Standards | ASME B18.6.3, SAE J933 |
Description
Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 10-24, 6 ft, Stainless Steel, 316, Plain Finish (44147)
- ZORO SELECT Dowel Pin, Steel, Plain, 1/8in.dia., PK100 (U39078.012.0100)
- NEWPORT FASTENERS 1-1/4"-7 Hex Head Cap Screw, 316 Stainless Steel, 4 in L, 12 PK (384483-12)
- MIDWEST FASTENER Plow Bolt, 7/16"-14 Thrd Sz, 1-1/2" L, Flat Head, Steel, Plain, 50 PK (01234)
- ZORO SELECT Self-Drilling Screw, #12-14 x 1 in, Zinc Plated Steel Hex Head Hex Drive, 1500 PK (1216KWN)
- ZORO SELECT Self-Drilling Screw, #8-15 x 3/4 in, Zinc Plated Steel Hex Head Slotted Drive, 6000 PK (0812PSW)
- ZORO SELECT Self-Drilling Screw, 5/16"-12 x 1 in, Zinc Plated Steel Hex Head Hex Drive, 1000 PK (3116KWN)
- ZORO SELECT Self-Drilling Screw, #8-18 x 3/4 in, Zinc Plated Steel Pan Head Phillips Drive, 9000 PK (0812KPPS)
- ZORO SELECT 1/4-14X1 PHIL PANCAKE SDS F/T #3PT STAINLESS STEEL (1416KPC410)
- ZORO SELECT Self-Drilling Screw, #6 x 5/8 in, Plain 410 Stainless Steel Flat Head Phillips Drive, 100 PK (U31880.013.0062)
- MIDWEST FASTENER Self-Drilling Screw, #12 x 2-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (07231)
- Zoro Select Self-Drilling Screws