Shop All Self-Drilling Screws
Zoro Select
Self-Drilling Screw, 3/8"-12 x 1 in, Zinc Plated Steel Hex Head Hex Drive, 750 PK
Mfr # 3716ABH
Zoro # G7588027
product price: $304.99
/pk 750, $0.41/ea
Free Shipping & Returns
$304.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
Drilling Tip
- Screw Size 3/8"-12
- System of Measurement Inch
- Fastener Length 1 in
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3716ABH
- Zoro # G7588027
- Country of Origin Mexico
- Category Self-Drilling Screws
Dimensions
Screw Size | 3/8"-12 |
Fastener Length | 1 in |
Drill Point Size | Type AB |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Hex |
Tip Type | Drilling |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Fully Threaded |
Item | Self-Drilling Screw |
Standards | ASME B18.6.3, SAE J933 |
Description
Self Drilling Screws,3/8-12x1 UN,PK750, Package Quantity 750
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 5 in Bore Dia. (U36050.500.0001)
- KEN FORGING Rod End, Steel, Black Oxide, 5/16"-18 Thrd Sz, 6 in Thrd Lg, 6 in Overall Lg (2E-MACH)
- HILLMAN 100Pk 1/4 Lock Washer (300018)
- HHIP Coarse Pitch 132 Piece Helical S.T.I. Master Thread Repair Kit (1011-0055)
- ZORO SELECT Self-Drilling Screw, #6 x 3/4 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U31830.013.0075)
- ZORO SELECT Self-Drilling Screw, #8 x 1 5/8 in, Zinc Plated Steel K-Lath Head Phillips Drive, 100 PK (U29580.016.0162)
- ZORO SELECT Self-Drilling Screw, 1/4" x 3/4 in, Plain Stainless Steel Hex Head External Hex Drive, 50 PK (U31860.025.0075)
- ZORO SELECT Self-Drilling Screw, #8 x 1 1/2 in, Zinc Plated Steel Hex Head External Hex Drive, 100 PK (U31810.016.0150)
- ZORO SELECT Self-Drilling Screw, #12-24 x 7/8 in, Zinc Plated Steel Hex Head Hex Drive, 4000 PK (1214KWMS4)
- ZORO SELECT Self-Drilling Screw, #12-14 x 1 in, Zinc Plated Steel Hex Head Hex Drive, 4000 PK (1216KW5)
- TEKS ELITE ROOFING SCREW #10X1-1/2in. 300PK (21453)
- Zoro Select Self-Tapping Screws