Shop All Self-Drilling Screws
Zoro Select
Self-Drilling Screw, #2 x 1/8 in, Plain 316 Stainless Steel U Drive Drive, 10000 PK
Mfr # 0202U316
Zoro # G4845730
product price: $589.99
/pk 10000, $0.06/ea
Free Shipping & Returns
$589.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastener Length 1/8 in
- Screw Size #2
- System of Measurement Inch
- Material 316 Stainless Steel
- Head Type Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 0202U316
- Zoro # G4845730
- Country of Origin Taiwan, Province of China
- Category Self-Drilling Screws
Dimensions
Fastener Length | 1/8 in |
Screw Size | #2 |
Details
System of Measurement | Inch |
Material | 316 Stainless Steel |
Head Type | Round |
Finish | Plain |
Drive | U Drive |
Item | Self-Drilling Screw |
Standards | ASME B18.6.3 |
Material Grade | 316 |
Description
Thumb Screws, 2X1/8 U DRIVE SCR,PK10000, Package Quantity 10000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 1/2"-13, Plain Finish, 5 PK (36227)
- ZORO SELECT Ultrasonic Insert, #2-56, 7/64 in L, 0.136 in Insert Dia., 0.122 in Tapered End Dia., Brass (TH-002-SV-PK1000)
- ZORO SELECT Pin Assortment, Low Carbon Steel, 117 pcs. (CPS1NA99GR)
- ZORO SELECT Serrated Lock Nut, 5/16"-18, Steel, Grade 8, Phosphate and Oil, 9/32 in Ht, 100 PK (U12470.031.0001)
- ZORO SELECT Self-Drilling Screw, #12-14 x 4 in, Zinc Plated Steel Flat Head Square Drive, 750 PK (1264KQF)
- ZORO SELECT Self-Drilling Screw, #8 x 3/4 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U31830.016.0075)
- ZORO SELECT Self Drill Screw, #8 x 3/4 in, Zinc Plated Steel K-Lath Head Phillips Drive, 10000 PK (636008-BR)
- ZORO SELECT Self-Drilling Screw, 1/4"-14 x 1 in, Plain 18-8 Stainless Steel Pan Head Phillips Drive, 2000 PK (1416KPP188)
- ZORO SELECT Self-Drilling Screw, #6 x 5/8 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (U31820.013.0062)
- ZORO SELECT Self-Drilling Screw, 5/16"-12 x 3 in, Zinc Plated Steel Hex Head Hex Drive, 400 PK (3148KW)
- ZORO SELECT Self-Drilling Screw, #10-16 x 2 in, Plain 18-8 Stainless Steel Hex Head Hex Drive, 1000 PK (1032KWN410)
- Zoro Select Self-Tapping Screws