Shop All Self-Drilling Screws
Download CAD Files
Zoro Select
Self-Drilling Screw, 1/4" x 3 in, Zinc Plated Steel Hex Head Hex Drive, 50 PK
Mfr # U31702.025.0300
Zoro # G2597996
CAD Available
product price: $9.25
/pk 50, $0.19/ea
$9.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
Drilling Tip
- Screw Size 1/4"
- System of Measurement Inch
- Drive Size 3/8 in
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U31702.025.0300
- Zoro # G2597996
- Country of Origin Multiple
- Category Self-Drilling Screws
Dimensions
Screw Size | 1/4" |
Fastener Length | 3 in |
Drive Size | 3/8 in |
Hex Width | 0.367 in |
Drill Point Size | 3 |
Head Height | 0.19 in |
Drill Point Length | 0.393 in |
Head Dia. | 0.190 in |
Drill Tip Length | 25/64 in |
Washer Outside Diameter | 0.52 in |
Size | 3/8" |
Dia./Thread Size | 1/4" |
Description
Self Drilling Screw, Finish Zinc Plated, Material Steel, Head Type Hex Washer, Screw Size 1/4 In., Fastener Length 3 in, Drill Point Size 3, Drill Tip Length 25/64 in, Head Height 0.19 in, Washer Outside Diameter 0.52 in, Drive Size 3/8 in, Pack Size Small, System of Measurement Inch, Application For Attaching Variety of Materials to Metal up to 3 Gauge, Head Color Silver, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Steel 10 PK (71941)
- ZORO SELECT Wood Screw, #6, 1 in, Plain 18-8 Stainless Steel Round Head Slotted Drive, 100 PK (U51860.013.0100)
- ZORO SELECT Round U-Bolt, 1/2"-13, 2 15/16 in Wd, 5 7/32 in Ht, Zinc Plated Steel, 5 PK (U17273.050.0250)
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1 in Length, 50 PK (U51050.031.0100)
- ZORO SELECT Self-Drilling Screw, 1/4" x 1-1/4 in, Zinc Plated Steel Hex Head Hex Drive, 100 PK (U31702.025.0125)
- ZORO SELECT Self-Drilling Screw, 1/4" x 3/4 in, Zinc Plated Steel Hex Head Hex Drive, 100 PK (U31702.025.0075)
- ZORO SELECT Self-Drilling Screw, #10 x 1/2 in, Zinc Plated Steel Hex Head External Hex Drive, 200 PK (U31810.019.0050)
- ZORO SELECT Self-Drilling Screw, 5/16"-12 x 1-1/4 in, Zinc Plated Steel Hex Head Hex Drive, 700 PK (3120KW)
- ZORO SELECT Self-Drilling Screw, #8-18 x 1-1/4 in, Black Steel Truss Head Phillips Drive, 3000 PK (0820KPMB)
- ZORO SELECT Self-Drilling Screw, #8-18 x 7/8 in, Plain 18-8 Stainless Steel Truss Head Phillips Drive, 2000 PK (0814KPM188)
- ZORO SELECT Self-Drilling Screw, 3/8"-12 x 1-1/2 in, Zinc Plated Steel Hex Head Hex Drive, 600 PK (3724KWN)
- Zoro Select Self-Tapping Screws