Shop All Self-Drilling Screws
Zoro Select
Self-Drilling Screw, 1/4" x 2 in, Zinc Plated Steel Acoustical Eye Head 1000 PK
Mfr # 1432LKAE
Zoro # G5169523
Free Shipping & Returns
$344.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Drilling Tip
- Screw Size 1/4"
- System of Measurement Inch
- Head Type Acoustical Eye
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1432LKAE
- Zoro # G5169523
- Country of Origin Taiwan, Province of China
- Category Self-Drilling Screws
Dimensions
Screw Size | 1/4" |
Fastener Length | 2 in |
Details
System of Measurement | Inch |
Head Type | Acoustical Eye |
Tip Type | Drilling |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Fully Threaded |
Item | Self-Drilling Screw |
Description
Self Drilling Screws,1/4x2 ACOU,Package Quantity 1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nut, 1-1/4"-7, Steel, Grade 8, Zinc Yellow, 1-1/16 in Ht, 65 PK (125NF8)
- ZORO SELECT Solid Rivet, Universal Head, 0.125 in Dia., 0.188 in L, Aluminum Body, 250 PK (70AD0403-EA-250)
- BOSTITCH Collated Roofing Nail, 1-1/4 in L, 11 ga, Galvanized, Full Round Head, 15 Degrees (CR3DGAL)
- SABERDRIVE Deck Screw, #10 x 3 in, Torx Drive, 69 PK (56043)
- ZORO SELECT 8-18X1 PH MODF TR FT SEL DRIL #2 BLK PHOS (0816KPMB)
- ZORO SELECT Self-Drilling Screw, #10 x 1 1/2 in, Zinc Plated Steel Hex Head External Hex Drive, 100 PK (U31810.019.0150)
- ZORO SELECT Self-Drilling Screw, #10 x 1-1/2 in, Zinc Plated Steel Hex Head Hex Drive, 100 PK (U31702.019.0150)
- ZORO SELECT Self-Drilling Screw, #8 x 1-1/4 in, Zinc Plated Steel Hex Head Hex Drive, 100 PK (U31702.016.0125)
- ZORO SELECT Self-Drilling Screw, #10 x 1 in, Plain Stainless Steel Flat Head Phillips Drive, 100 PK (U31880.019.0100)
- ZORO SELECT Self-Drilling Screw, 1/4"-14 x 1 in, Zinc Plated Steel Hex Head Hex Drive, 2000 PK (1416KW4)
- DAGGERZ Self-Drilling Screw, #10-24 x 1-1/4 in, ACQ Dagger Ultra-Guard Coating Steel Wafer Head 3500 PK (PLYSDCT101104M)
- Zoro Select Self-Tapping Screws