Shop All Self-Drilling Screws
This Product is Discontinued
Download CAD Files
Zoro Select
Self-Drilling Screw, 1/4" x 1 in, Plain Stainless Steel Hex Head External Hex Drive, 1000 PK (Discontinued)
Mfr # B31860.025.0100
Zoro # G9189336
CAD Available
Free Shipping & Returns
This Product is Discontinued
Key Features
Hex Head
External Hex Drive
Drilling Tip
- Screw Size 1/4"
- System of Measurement Inch
- Fastener Length 1 in
- Drive Size 3/8 in
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # B31860.025.0100
- Zoro # G9189336
- Country of Origin Multiple
- Category Self-Drilling Screws
Dimensions
Screw Size | 1/4" |
Fastener Length | 1 in |
Drive Size | 3/8 in |
Hex Width | 0.367 to 0.375 in |
Head Height | 0.181 in |
Head Dia. | 0.305 in to 0.312 in |
Drill Point Size | 3 |
Washer Outside Diameter | 0.52 in |
Maximum Head Width | 0.312 in |
Minimum Head Width | 0.305 in |
Head Width | 0.312 in |
Dia./Thread Size | 1/4" |
Size | 3/8" |
Description
Self Drilling Tapping Screw, Finish Plain, Material 410 Stainless Steel, Head Type Hex Washer, Drive External Hex, Screw Size 1/4 In., Fastener Length 1 in, Drill Point Size 3, Head Width 0.312 in, Head Height 0.181 in, Washer Outside Diameter 0.52 in, Drive Size 3/8 in, Pack Size Bulk, System of Measurement Inch, Maximum Head Width 0.312 in, Minimum Head Width 0.305 in, Application Sheet Metal, Head Color Silver, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.