Shop All Self-Drilling Screws
Zoro Select
Self-Drilling Screw, 1/4" x 1-1/4 in, Zinc Plated Steel Hex Head Hex Drive, 1400 PK
Mfr # B31810.025.0125
Zoro # G1188308
original price:
$87.32
20% off
new price: $69.25
/pk 1400, $0.05/ea
$69.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
Drilling Tip
- Screw Size 1/4"
- System of Measurement Inch
- Fastener Length 1-1/4 in
- Drive Size 3/8 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # B31810.025.0125
- Zoro # G1188308
- Country of Origin Multiple
- Category Self-Drilling Screws
Dimensions
Screw Size | 1/4" |
Fastener Length | 1-1/4 in |
Drive Size | 3/8 in |
Hex Width | 0.367 to 0.375 in |
Head Height | 0.19 in |
Head Dia. | 0.305 in to 0.312 in |
Drill Point Size | 3 |
Drill Tip Length | 25/64 in |
Minimum Head Height | 0.172 in |
Minimum Head Width | 0.367 in |
Washer Outside Diameter | 0.52 in |
Maximum Head Height | 0.19 in |
Head Width | 0.375 in |
Maximum Head Width | 0.375 in |
Dia./Thread Size | 1/4" |
Size | 3/8" |
Description
Self Drilling Tapping Screw, Finish Zinc Plated, Material Steel, Head Type Hex Washer, Drive External Hex, Screw Size 1/4 In., Fastener Length 1 1/4 in, Drill Point Size 3, Drill Tip Length 25/64 in, Maximum Drilling Thickness 0.219 in, Head Width 0.375 in, Head Height 0.19 in, Washer Outside Diameter 0.52 in, Drive Size 3/8 in, Pack Size Bulk, System of Measurement Inch, Maximum Head Width 0.375 in, Minimum Head Width 0.367 in, Maximum Head Height 0.19 in, Minimum Head Height 0.172 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Screw-Bolt+ Concrete Screw, 8 in L, Steel Galvanized, 10 PK (PFM1461850)
- USA INDUSTRIALS Male-Female Threaded Hex Standoff - 18-8 Stainless Steel - 3/16 Hex x 7/16 Long - 4-40 Thread (BULK-SNDF-298)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 0.125 in Dia., 0.64 in L, Aluminum Body, 1000 PK (AD48BS-W)
- ZORO SELECT Pin, Stainless Steel A2, 1.5mm dia., PK10 (M51580.015.0010)
- ZORO SELECT Self-Drilling Screw, #10 x 1-1/2 in, Plain 410 Stainless Steel Flat Head Phillips Drive, 50 PK (U31880.019.0150)
- ZORO SELECT Self-Drilling Screw, 1/4" x 3 in, Zinc Plated Steel Hex Head Hex Drive, 50 PK (U31702.025.0300)
- ZORO SELECT Self-Drilling Screw, #12-14 x 1-1/2 in, Zinc Plated Steel Pan Head Phillips Drive, 2000 PK (1224KPP)
- ZORO SELECT Self-Drilling Screw, #8-18 x 1-1/4 in, Black Steel Truss Head Phillips Drive, 3000 PK (0820KPMB)
- ZORO SELECT Self-Drilling Screw, #8-18 x 1/2 in, Black Oxide Steel Truss Head Phillips Drive, 10000 PK (0808BPTB)
- ZORO SELECT Self-Drilling Screw, #6 x 3/8 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (U31820.013.0037)
- NEWPORT FASTENERS Self-Drilling Screw, 1/4"-20 x 3 in, Zinc Plated Steel Hex Head Hex Drive, 500 PK (384136)
- Zoro Select Self-Tapping Screws