Shop All Self-Drilling Screws
Download CAD Files
Zoro Select
Self-Drilling Screw, 1/4" x 1 1/2 in, Zinc Plated Steel Hex Head External Hex Drive, 50 PK
Mfr # U31810.025.0150
Zoro # G9093016
CAD Available
original price:
$9.66
18% off
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
External Hex Drive
Drilling Tip
- Screw Size 1/4"
- System of Measurement Inch
- Fastener Length 1 1/2 in
- Drive Size 3/8 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U31810.025.0150
- Zoro # G9093016
- Country of Origin Multiple
- Category Self-Drilling Screws
Dimensions
Screw Size | 1/4" |
Fastener Length | 1 1/2 in |
Drive Size | 3/8 in |
Drill Point Size | 3 |
Hex Width | 0.367 to 0.375 in |
Head Height | 0.19 in |
Head Dia. | 0.305 in to 0.312 in |
Minimum Head Height | 0.172 in |
Drill Tip Length | 25/64 in |
Maximum Head Height | 0.19 in |
Head Width | 0.375 in |
Maximum Head Width | 0.375 in |
Washer Outside Diameter | 0.52 in |
Minimum Head Width | 0.367 in |
Size | 3/8" |
Dia./Thread Size | 1/4" |
Description
Self Drilling Tapping Screw, Finish Zinc Plated, Material Steel, Head Type Hex Washer, Drive External Hex, Screw Size 1/4 In., Fastener Length 1 1/2 in, Drill Point Size 3, Drill Tip Length 25/64 in, Maximum Drilling Thickness 0.219 in, Head Width 0.375 in, Head Height 0.19 in, Washer Outside Diameter 0.52 in, Drive Size 3/8 in, Pack Size Small, System of Measurement Inch, Maximum Head Width 0.375 in, Minimum Head Width 0.367 in, Maximum Head Height 0.19 in, Minimum Head Height 0.172 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Internal Retaining Ring, Steel, Black Phosphate Finish, 9 mm Bore Dia., 100 PK (DHO-9ST PA)
- ZORO SELECT Elevator Bolt, 5/16"-18 Thrd Sz, 3/4 in L, Steel, Zinc Plated Finish, 500 PK (3112BE)
- KIPP Eye Bolt Without Shoulder, M16, 104 mm Shank, 16 mm ID, Stainless Steel, Bright (K1418.116120)
- ZORO SELECT 1/4X2 1/4 PIN SPRING SLOTTED PLAIN (25036PS)
- ZORO SELECT Self-Drilling Screw, 1/4"-14 x 3 in, Zinc Plated Steel Hex Head Hex Drive, 500 PK (1448KWNHC)
- ZORO SELECT Self-Drilling Screw, #8-18 x 3/4 in, Zinc Plated Steel Pan Head Phillips Drive, 9000 PK (0812KPPS)
- ZORO SELECT Self-Drilling Screw, #10-16 x 5/8 in, Black Oxide Steel Hex Head Hex Drive, 7000 PK (1010KWB)
- ZORO SELECT Self-Drilling Screw, #10 x 1 1/4 in, Plain Stainless Steel Hex Head External Hex Drive, 50 PK (U31860.019.0125)
- ZORO SELECT Self-Drilling Screw, #6-20 x 1-5/8 in, Zinc Plated Steel Trim Head Square Drive, 5000 PK (0626KQFT)
- ZORO SELECT Self-Drilling Screw, #10-16 x 5 in, Zinc Plated Steel Hex Head Hex Drive, 500 PK (1080KW)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 2 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (50277)
- Zoro Select Self-Tapping Screws