Shop All Self-Drilling Screws
Download CAD Files
Zoro Select
Self-Drilling Screw, 1/4" x 1 1/2 in, Plain 410 Stainless Steel Hex Head External Hex Drive, 25 PK
Mfr # U31860.025.0150
Zoro # G2574336
CAD Available
product price: $9.29
/pk 25, $0.37/ea
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
External Hex Drive
Drilling Tip
- Screw Size 1/4"
- System of Measurement Inch
- Fastener Length 1 1/2 in
- Drive Size 3/8 in
- Material 410 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U31860.025.0150
- Zoro # G2574336
- Country of Origin Multiple
- Category Self-Drilling Screws
Dimensions
Screw Size | 1/4" |
Fastener Length | 1 1/2 in |
Drive Size | 3/8 in |
Drill Point Length | 0.318 in |
Head Dia. | 1/4 in |
Hex Width | 0.367 in |
Dia./Thread Size | 1/4" |
Size | 3/8" |
Drill Point Size | 3 |
Head Height | 0.19 in |
Head Width | 0.375 in |
Washer Outside Diameter | 0.52 in |
Minimum Head Height | 0.172 in |
Drill Tip Length | 25/64 in |
Maximum Head Height | 0.19 in |
Maximum Head Width | 0.375 in |
Minimum Head Width | 0.367 in |
Description
Self Drilling Screw, Finish Plain, Material 410 Stainless Steel, Head Type Hex Washer, Drive External Hex, Screw Size 1/4 In., Fastener Length 1 1/2 in, Drill Point Size 3, Drill Tip Length 25/64 in, Maximum Drilling Thickness 0.068 in, Head Width 0.375 in, Head Height 0.19 in, Washer Outside Diameter 0.52 in, Drive Size 3/8 in, Pack Size Small, System of Measurement Inch, Maximum Head Width 0.375 in, Minimum Head Width 0.367 in, Maximum Head Height 0.19 in, Minimum Head Height 0.172 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #12-24 x 1/2 in Slotted Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51120.021.0050)
- TIE DOWN MARINE U-Bolt-Sq 2 X5, #86223 (86223)
- ZORO SELECT Coupling Nut, 1/2"-20, 18-8 Stainless Steel, Not Graded, Plain, 1-1/4 in Lg, 5/8 in Hex Wd, 2 PK (250426BG)
- HHIP 1-1/4 X 4" Expanding Arbor (3902-4030)
- ZORO SELECT Self-Drilling Screw, #12-14 x 1-1/2 in, Zinc Plated Steel Pan Head Phillips Drive, 2000 PK (1224BPP)
- ZORO SELECT Self-Drilling Screw, 5/16"-12 x 1-1/4 in, Zinc Plated Steel Hex Head Hex Drive, 700 PK (3120KWS)
- ZORO SELECT Self-Drilling Screw, 5/16"-20 x 1 in, Zinc Plated Steel Hex Head Slotted Drive, 500 PK (3116ASH)
- ZORO SELECT Self-Drilling Screw, #10-16 x 3/4 in, Plain 18-8 Stainless Steel Hex Head Phillips Drive, 4000 PK (1012KPW188)
- ZORO SELECT Self-Drilling Screw, 1/4" x 2 in, Zinc Plated Steel Acoustical Eye Head 1000 PK (1432LKAE)
- ZORO SELECT Self-Drilling Screw, #8-18 x 3/4 in, Zinc Plated Steel Flat Head Phillips Drive, 10000 PK (0812KPF)
- L.H. DOTTIE Self-Drilling Screw, #12-14 x 1-1/2 in, Zinc Plated Steel Hex Head Hex Drive, 100 PK (TEKHW12112)
- Zoro Select Self-Drilling Screws