Shop All Self-Drilling Screws
Zoro Select
Self-Drilling Screw, 1/4"-20 x 1 in, Zinc Plated Steel Hex Head Slotted Drive, 2500 PK
Mfr # 1416RSWS
Zoro # G4874814
product price: $565.99
/pk 2500, $0.23/ea
Free Shipping & Returns
$565.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Slotted Drive
- System of Measurement Inch
- Material Steel
- Finish Zinc Plated
- Thread Style Fully Threaded
- Standards ASME B18.6.3, SAE J81
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1416RSWS
- Zoro # G4874814
- Country of Origin Taiwan, Province of China
- Category Self-Drilling Screws
Dimensions
Screw Size | 1/4"-20 |
Fastener Length | 1 in |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Slotted |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Fully Threaded |
Standards | ASME B18.6.3, SAE J81 |
Item | Self-Drilling Screw |
Description
Screws, 1/4-20X1 SLOT HEXW SER T,PK2500, Package Quantity 2500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clevis Pin, Steel, 7/8 in. dia. (U39797.087.0400)
- FASTENATION Cinch Strap, No Adhesive, 12 in, 1 in Wd, Black, 10 PK (G1X12KVSG)
- ZORO SELECT Socket Set Screw, Cup, 5/8-11x2, PK10 (U01080.062.0200)
- NORD-LOCK Wedge Lock Washer, For Screw Size 1-1/4 in Steel, Advanced Corrosion Resistance Finish (1554)
- ZORO SELECT Self-Drilling Screw, #6 x 3/4 in, Zinc Plated Steel Hex Head Hex Drive, 200 PK (U31810.013.0075)
- ZORO SELECT Self Drill Screw, #8 x 3/4 in, Zinc Plated Steel K-Lath Head Phillips Drive, 10000 PK (636008-BR)
- ZORO SELECT Self-Drilling Screw, #8-18 x 3/4 in, Zinc Plated Steel Pan Head Torx Drive, 9000 PK (0812KTP)
- ZORO SELECT Self-Drilling Screw, 5/16"-12 x 2-7/16 in, Zinc Plated Steel Hex Head Hex Drive, 600 PK (313207KWS4)
- ZORO SELECT Self-Drilling Screw, #10-16 x 1-3/4 in, Plain 18-8 Stainless Steel Pan Head Phillips Drive, 3000 PK (1028KPP188)
- ZORO SELECT Self-Drilling Screw, #8-15 x 1/2 in, Zinc Plated Steel Hex Head Slotted Drive, 10000 PK (0808ASW)
- ZORO SELECT Self-Drilling Screw, #10 x 2 in, Zinc Plated Steel Hex Head Hex Drive, 80 PK (TKHWI-1002000-3-080P)
- Zoro Select Self-Tapping Screws