Shop All Self-Drilling Screws
Zoro Select
Self-Drilling Screw, 1/4"-20 x 1 in, Zinc Plated Steel Hex Head Hex Drive, 2000 PK
Mfr # 1416KWSMS
Zoro # G4691265
product price: $377.99
/pk 2000, $0.19/ea
Free Shipping & Returns
$377.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
Drilling Tip
- Screw Size 1/4"-20
- System of Measurement Inch
- Fastener Length 1 in
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1416KWSMS
- Zoro # G4691265
- Country of Origin Taiwan, Province of China
- Category Self-Drilling Screws
Dimensions
Screw Size | 1/4"-20 |
Fastener Length | 1 in |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Hex |
Tip Type | Drilling |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Fully Threaded |
Item | Self-Drilling Screw |
Standards | ASME B18.6.3, SAE J78 |
Description
1/4-20X1 Unslot Ind Hexwasher Serrated Self Drilling Screw Full Thread Zinc Bake
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nylon Insert Lock Nut, 7/16"-14, Steel, Grade 2, Chrome Plated, 15/32 in Ht, 5 PK (MPB3258)
- ZORO SELECT Not Graded, 1/4"-20 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 3/4 in L, 100 PK (U51000.025.0075)
- FOREVERBOLT Not Graded, 3/8"-16 Hex Head Cap Screw, NL-19 18-8 Stainless Steel, 3-1/2 in L, 10 PK (FBHEXB3816312P10)
- ZORO SELECT #10-24 x 3/4 in Phillips Round Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51211.019.0075)
- ZORO SELECT Self-Drilling Screw, #14 x 1 in, Plain 18-8 Stainless Steel Hex Head Hex Drive, 1000 PK (141607KWS188)
- ZORO SELECT Self-Drilling Screw, 1/4" x 2 in, Zinc Plated Steel Acoustical Eye Head 1000 PK (1432LKAE)
- ZORO SELECT Self Drill Screw, #8 x 3 in, Zinc Plated Steel Bugle Head Phillips Drive, 1400 PK (636370-BR)
- ZORO SELECT Self-Drilling Screw, #8-15 x 1/2 in, Black Oxide Steel Hex Head Hex Drive, 10000 PK (0808AWB)
- ZORO SELECT Self-Drilling Screw, 1/4"-20 x 1-1/2 in, Zinc Plated Steel Wing Head Hex Drive, 1250 PK (1424KWSMS4W)
- ZORO SELECT Self-Drilling Screw, 1/4"-14 x 7 in, Zinc Plated Steel Hex Head Hex Drive, 400 PK (14112KW)
- STRONG-POINT Self-Drilling Screw, #8 x 1-1/2 in, Zinc Plated Flat Head Phillips Drive (X824NZ)
- Zoro Select Self-Drilling Screws