Shop All Self-Drilling Screws
Zoro Select
Self-Drilling Screw, 1/4"-20 x 1-1/2 in, Zinc Plated Steel Hex Head Hex Drive, 1250 PK
Mfr # 1424KWSMS
Zoro # G4691904
product price: $209.99
/pk 1250, $0.17/ea
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
Drilling Tip
- Screw Size 1/4"-20
- Material Steel
- Finish Zinc Plated
- Fastener Length 1-1/2 in
- Standards ASME B18.6.3, SAE J78
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1424KWSMS
- Zoro # G4691904
- Country of Origin Taiwan, Province of China
- Category Self-Drilling Screws
Dimensions
Screw Size | 1/4"-20 |
Fastener Length | 1-1/2 in |
Details
Item | Self-Drilling Screw |
Material | Steel |
Finish | Zinc Plated |
Head Type | Hex |
Drive | Hex |
Tip Type | Drilling |
Standards | ASME B18.6.3, SAE J78 |
System of Measurement | Inch |
Thread Style | Fully Threaded |
Description
Washer Assrts,1/4-20x1 1/2 UNSL,Package Quantity 1250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thumb Screw, 3/8"-16 Thread Size, Round, Plain 18-8 Stainless Steel, 5/16 in Head Ht, 2 1/2 in Lg (Z1080SS)
- MIDWEST FASTENER Class 8.8, M20-1.50 Hex Head Cap Screw, Zinc Plated Steel, 50 mm L, 2 PK (30982)
- DEWALT Hangermate Vertical Vertical Rod Hanger, Wood, 5/16" Size, 3-5/16" L, Steel Zinc Plated, 25 PK (PFM2251150)
- ZORO SELECT #8-32 x 1-1/2 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (U24522.016.0150)
- ZORO SELECT Self-Drilling Screw, #8 x 3/4 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (U31820.016.0075)
- ZORO SELECT Self Drilling Screw, #12 x 2 in, zinc plated Steel Hex Washer Head External Hex Drive, 1000 PK (TKHWBSI-1202000-3-1000P)
- ZORO SELECT Self-Drilling Screw, 3/8"-12 x 3 in, Zinc Plated Steel Flat Head Phillips Drive, 400 PK (3748KPF)
- ZORO SELECT Self-Drilling Screw, #8 x 1 in, Zinc Plated Steel Hex Head Hex Drive, 165 PK (TKHWI0-801000-2-165P)
- ZORO SELECT Self-Drilling Screw, #10-16 x 1 in, Plain 18-8 Stainless Steel Pan Head Torx Drive, 2000 PK (1016HTP188)
- ZORO SELECT Self-Drilling Screw, #10 x 5/8 in, Plain 410 Stainless Steel Hex Head Hex Drive, 100 PK (U31860.019.0062)
- ZORO SELECT Self-Drilling Screw, #10-16 x 1-1/2 in, Black Oxide Steel Hex Head Hex Drive, 1000 PK (1024KWB)
- Zoro Select Self-Tapping Screws