Shop All Self-Drilling Screws
Zoro Select
Self-Drilling Screw, 1/4"-14 x 8 in, Plain Stainless Steel Hex Head Hex Drive, 75 PK
Mfr # 14128KW410
Zoro # G4689481
product price: $241.99
/pk 75, $3.23/ea
Free Shipping & Returns
$241.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
Drilling Tip
- Screw Size 1/4"-14
- Material Stainless Steel
- Finish Plain
- Standards ASME B18.6.3
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 14128KW410
- Zoro # G4689481
- Country of Origin Taiwan, Province of China
- Category Self-Drilling Screws
Dimensions
Screw Size | 1/4"-14 |
Fastener Length | 8 in |
Details
Item | Self-Drilling Screw |
Material | Stainless Steel |
Finish | Plain |
Head Type | Hex |
Drive | Hex |
Tip Type | Drilling |
Standards | ASME B18.6.3 |
System of Measurement | Inch |
Thread Style | Fully Threaded |
Description
Washer Assrts,1/4-14x8 UNSL HexWH,Package Quantity 75
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Double-End Threaded Stud, 3/8"-16Thread to3/8"-16Thread, 3 5/16 in, Steel, Zinc Plated, 8 PK (73151)
- NEWPORT FASTENERS Flat Washer, Fits Bolt Size 7/8" , Steel Zinc Yellow Finish, 200 PK (568249)
- ZORO SELECT Wedge Anchor, 1" Dia., 12" L, Steel Zinc Plated, 5 PK (100192AWG)
- PRIME-LINE Hex Head Cap Screw, Grade 5 5/8in-18 X 1-1/2in Grade 5 Zinc Plated Steel 5PK (9104136)
- ZORO SELECT Self-Drilling Screw, 1/4"-14 x 2 in, Plain Stainless Steel Hex Head Hex Drive, 1000 PK (1432KW410)
- ZORO SELECT Self-Drilling Screw, 1/4"-14 x 3/4 in, Black Oxide 410 Stainless Steel Hex Head Hex Drive, 2000 PK (1412KW410B)
- ZORO SELECT Self-Drilling Screw, #8-18 x 1 in, Black Oxide and Oil Steel Drive Head Phillips Drive, 7000 PK (0816HPFB)
- ZORO SELECT Self-Drilling Screw, #6-20 x 2 in, Zinc Plated Steel Truss Head Phillips Drive, 2500 PK (0632KPM)
- ZORO SELECT Self-Drilling Screw, 1/4"-14 x 1-1/2 in, Zinc Plated Stainless Steel Flat Head Phillips Drive (1424BPF)
- ZORO SELECT Self-Drilling Screw, #8-18 x 5/8 in, 410 Stainless Steel Pan Head Square Drive, 2000 PK (0810KQP410)
- ZORO SELECT Self-Drilling Screw, #2 x 1/8 in, Plain 316 Stainless Steel U Drive Drive, 10000 PK (0202U316)
- Zoro Select Self-Tapping Screws