Shop All Self-Drilling Screws
Zoro Select
Self-Drilling Screw, 1/4"-14 x 6 in, Zinc Plated Steel Hex Head Hex Drive, 400 PK
Mfr # 1496KW
Zoro # G4680381
product price: $258.99
/pk 400, $0.65/ea
Free Shipping & Returns
$258.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
Drilling Tip
- Screw Size 1/4"-14
- Material Steel
- Finish Zinc Plated
- Fastener Length 6 in
- Standards ASME B18.6.3, SAE J78
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1496KW
- Zoro # G4680381
- Country of Origin Taiwan, Province of China
- Category Self-Drilling Screws
Dimensions
Screw Size | 1/4"-14 |
Fastener Length | 6 in |
Details
Item | Self-Drilling Screw |
Material | Steel |
Finish | Zinc Plated |
Head Type | Hex |
Drive | Hex |
Tip Type | Drilling |
Standards | ASME B18.6.3, SAE J78 |
System of Measurement | Inch |
Thread Style | Fully Threaded |
Description
Washer Assrts,1/4-14x6 Unslt Hx,Package Quantity 400
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thumb Screw, 5/16"-18 Thread Size, Spade, Zinc Plated Steel, 0.60 to 0.64 in Head Ht, 1 in Lg, 5 PK (TSI0310100P0-005P)
- TE-CO Double-End Threaded Stud, 3/8"-16 Thread to 3/8"-16 Thread, 5 in, Steel, Black Oxide, 2 PK (40554)
- ZORO SELECT Carriage Bolt, 5/8-11, 2-1/2 in., PK10 (U08305.062.0250)
- TITAN INDUSTRIAL SUPPLY 3/8 in. Stainless Steel 18-8 Lock Washer (T38LWSS)
- ZORO SELECT Self-Drilling Screw, 1/4"-14 x 8 in, Plain Stainless Steel Hex Head Hex Drive, 75 PK (14128KW410)
- ZORO SELECT Self-Drilling Screw, #6-20 x 3/8 in, Plain 18-8 Stainless Steel Pan Head Phillips Drive, 10000 PK (0606KPP188)
- ZORO SELECT Self-Drilling Screw, 1/4" x 2 in, Plain 410 Stainless Steel Hex Head Hex Drive, 25 PK (U31860.025.0200)
- ZORO SELECT Self-Drilling Screw, 1/4" x 3 in, Zinc Plated Steel Hex Head External Hex Drive, 50 PK (U31810.025.0300)
- ZORO SELECT Self-Drilling Screw, 3/8"-12 x 4 in, Zinc Plated Steel Hex Head Hex Drive, 300 PK (3764KW)
- ZORO SELECT Self-Drilling Screw, #10-16 x 3/4 in, Plain 410 Stainless Steel Pan Head Phillips Drive, 4000 PK (1012HPF410)
- MIDWEST FASTENER Self-Drilling Screw, #9 x 1-1/2 in, Galvanized Steel Hex Head Hex Drive, 100 PK (53829)
- Zoro Select Self-Tapping Screws