Shop All Self-Drilling Screws
Zoro Select
Self-Drilling Screw, 1/4"-14 x 4-1/2 in, Zinc Plated Steel Hex Head Hex Drive, 600 PK
Mfr # 1472KW
Zoro # G4680661
product price: $333.99
/pk 600, $0.56/ea
Free Shipping & Returns
$333.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
Drilling Tip
- Screw Size 1/4"-14
- Material Steel
- Finish Zinc Plated
- Fastener Length 4-1/2 in
- Standards ASME B18.6.3, SAE J78
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1472KW
- Zoro # G4680661
- Country of Origin Taiwan, Province of China
- Category Self-Drilling Screws
Dimensions
Screw Size | 1/4"-14 |
Fastener Length | 4-1/2 in |
Details
Item | Self-Drilling Screw |
Material | Steel |
Finish | Zinc Plated |
Head Type | Hex |
Drive | Hex |
Tip Type | Drilling |
Standards | ASME B18.6.3, SAE J78 |
System of Measurement | Inch |
Thread Style | Fully Threaded |
Description
Washer Assrts,1/4-14x4 1/2 Unslt,Package Quantity 600
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hitch Pin, Bent, Stl, Zinc, 5/8x4 L (U39667.062.0400)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, M62 Bore Dia. (DHO-062)
- MIDWEST FASTENER Bolt Carriage Zinc 1/4X2 (01055)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Black Oxide Steel, 20 mm Length, 100 PK (M07150.040.0020)
- ZORO SELECT Self-Drilling Screw, 5/16"-12 x 3 in, Zinc Plated Steel Hex Head Hex Drive, 400 PK (3148KW)
- ZORO SELECT Self-Drilling Screw, 5/16"-18 x 1-1/2 in, Zinc Plated Steel Hex Head Slotted Drive, 600 PK (312407KSWSMS)
- ZORO SELECT Self-Drilling Screw, #10 x 1 1/4 in, Plain Stainless Steel Hex Head External Hex Drive, 50 PK (U31860.019.0125)
- ZORO SELECT Self-Drilling Screw, #8 x 1-1/2 in, Plain 410 Stainless Steel Flat Head Phillips Drive, 100 PK (U31880.016.0150)
- ZORO SELECT Self-Drilling Screw, #10 x 2 in, Zinc Plated Steel Truss Head Phillips Drive, 3000 PK (1032PPM)
- ZORO SELECT Self-Drilling Screw, #8-18 x 3/4 in, Zinc Plated Steel Pan Head Phillips Drive, 8000 PK (0812BPP)
- NEWPORT FASTENERS Self-Drilling Screw, #8 x 3/4 in, 18-8 Stainless Steel Flat Head Torx Drive, 5000 PK (133424)
- Zoro Select Self-Tapping Screws