Shop All Self-Drilling Screws
Zoro Select
Self-Drilling Screw, 1/4"-14 x 3 in, Zinc Plated Steel Hex Head Hex Drive, 500 PK
Mfr # 1448KWNHC
Zoro # G4691362
product price: $198.99
/pk 500, $0.40/ea
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
Drilling Tip
- Screw Size 1/4"-14
- System of Measurement Inch
- Fastener Length 3 in
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1448KWNHC
- Zoro # G4691362
- Country of Origin Taiwan, Province of China
- Category Self-Drilling Screws
Dimensions
Screw Size | 1/4"-14 |
Fastener Length | 3 in |
Drill Point Size | #3 |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Hex |
Tip Type | Drilling |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Fully Threaded |
Item | Self-Drilling Screw |
Standards | ASME B18.6.3, SAE J78 |
Description
1/4-14X3 Unslot Hexwash Bonded NEO EPDM Washer Self Drill Full Thd ZincBake 1000hrs Salt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODPRO FASTENERS Wood Screw, 5/16 in, 6 in, Gold Washer Head Torx Drive (ST516X6-25PC)
- ZORO SELECT Weld Stud, 1/4"-20, 1 in, Right-Angle, Steel, Black OxideFinish, 50 PK (1LAP6)
- ZORO SELECT Coupling Nut, 1/2"-13, Steel, Grade 2, Zinc Plated, 1-3/4 in Lg, 11/16 in Hex Wd, 5 PK (250330BG)
- L.H. DOTTIE Square Washer, Carbon Steel, Electro Galvanized Finish, 100 PK (SQW38)
- ZORO SELECT Self-Drilling Screw, #12 x 1 1/4 in, Plain 410 Stainless Steel Hex Head External Hex Drive, 50 PK (U31860.021.0125)
- ZORO SELECT Self-Drilling Screw, #10-16 x 3/4 in, Zinc Plated Steel Hex Head Hex Drive, 4000 PK (1012PW)
- ZORO SELECT Self-Drilling Screw, 3/8"-12 x 3 in, Zinc Plated Steel Hex Head Hex Drive, 400 PK (3748KW)
- ZORO SELECT Self-Drilling Screw, #2 x 1/8 in, Plain 316 Stainless Steel U Drive Drive, 10000 PK (0202U316)
- ZORO SELECT Self-Drilling Screw, #6 x 1 in, Zinc Plated Steel Hex Head External Hex Drive, 200 PK (U31810.013.0100)
- ZORO SELECT 10-16X3/4 PHL FLT U/C SEL DRIL #3PT STAINLESS STEEL (1012KPU188)
- MIDWEST FASTENER Self-Drilling Screw, #8 x 3/4 in, Painted Stainless Steel Hex Head Hex Drive, 15 PK (39582)
- Zoro Select Self-Tapping Screws