Shop All Self-Drilling Screws
Zoro Select
Self-Drilling Screw, 1/4"-14 x 3 in, Zinc Plated Steel Flat Head Phillips Drive, 700 PK
Mfr # 1448KPF
Zoro # G5189071
product price: $195.99
/pk 700, $0.28/ea
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
Drilling Tip
- Screw Size 1/4"-14
- System of Measurement Inch
- Fastener Length 3 in
- Drive Size #3
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1448KPF
- Zoro # G5189071
- Country of Origin Taiwan, Province of China
- Category Self-Drilling Screws
Dimensions
Screw Size | 1/4"-14 |
Fastener Length | 3 in |
Drive Size | #3 |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Tip Type | Drilling |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Fully Threaded |
Item | Self-Drilling Screw |
Standards | ASME B18.6.3, SAE J78 |
Description
Self Drilling Screws,1/4-14x3 PH,Package Quantity 700, Package Quantity 700
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZSI Vibration-Dampening U-Bolt, 1/2"-13, 6 1/16 in Wd, 6 9/16 in Ht, Zinc Plated Steel (UB5PA)
- ZORO SELECT Grooved Taper Pin Type A 10 PK (U39710.009.0050)
- ZORO SELECT Double-End Threaded Rod, 10-32 Thread to 10-32 Thread, 1 ft, Steel, Zinc Plated (LINK21812EZ)
- ZORO SELECT Thick Fender Washer, Fits Bolt Size 3/4" , Steel Zinc Plated Finish, 5 PK (Z9693)
- ZORO SELECT Self-Drilling Screw, 1/4"-14 x 1-1/2 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive (1424KPU188)
- ZORO SELECT Self-Drilling Screw, #8-18 x 1-1/2 in, Black Oxide Steel Hex Head Hex Drive, 2000 PK (0824KWB)
- ZORO SELECT Self-Drilling Screw, #10-16 x 3/4 in, Zinc Plated Steel Pan Head Phillips Drive, 7000 PK (1012KPP)
- ZORO SELECT Self-Drilling Screw, #12 x 3/4 in, Zinc Plated Steel Hex Head External Hex Drive, 100 PK (U31810.021.0075)
- ZORO SELECT Self-Drilling Screw, 1/4"-14 x 3 in, Plain 18-8 Stainless Steel Hex Head Hex Drive, 400 PK (1448KWN410)
- ZORO SELECT Self-Drilling Screw, #6 x 3/4 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U31830.013.0075)
- NEWPORT FASTENERS Self-Drilling Screw, #12 x 1-3/4 in, 18-8 Stainless Steel Flat Head Phillips Drive, 500 PK (202316-500)
- Zoro Select Self-Tapping Screws