Shop All Self-Drilling Screws
Zoro Select
Self-Drilling Screw, 1/4"-14 x 2-3/4 in, Zinc Plated Steel Flat Head Phillips Drive, 800 PK
Mfr # 1444KPF
Zoro # G5199273
product price: $275.99
/pk 800, $0.34/ea
Free Shipping & Returns
$275.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
Drilling Tip
- Screw Size 1/4"-14
- System of Measurement Inch
- Fastener Length 2-3/4 in
- Drive Size #3
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1444KPF
- Zoro # G5199273
- Country of Origin Taiwan, Province of China
- Category Self-Drilling Screws
Dimensions
Screw Size | 1/4"-14 |
Fastener Length | 2-3/4 in |
Drive Size | #3 |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Tip Type | Drilling |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Fully Threaded |
Item | Self-Drilling Screw |
Standards | ASME B18.6.3, SAE J78 |
Description
Self Drilling Screws,1/4-14x2 3/,Package Quantity 800, Package Quantity 800
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Socket Set Screw, Cup, 3/4-16x1, PK5 (U07852.075.0100)
- ZORO SELECT Wood Screw, #6, 1-1/2 in, Plain 18-8 Stainless Steel Flat Head Square Drive, 100 PK (U51877.013.0150)
- MIDWEST FASTENER #6-32 x 1/2 in Phillips Flat Machine Screw, Plain Stainless Steel, 30 PK (63682)
- ZORO SELECT Bucket Tooth Plow Bolt, 5/8"-11 Thrd Sz, 3 1/2 in L, Flat Head, Alloy Steel, Plain, 5 PK (1CGC2)
- ZORO SELECT Self-Drilling Screw, #10-16 x 3/4 in, Zinc Plated Steel Flat Head Phillips Drive, 7000 PK (1012KPU)
- ZORO SELECT Self-Drilling Screw, #8 x 1 1/4 in, Zinc Plated Steel Hex Head External Hex Drive, 100 PK (U31810.016.0125)
- ZORO SELECT Self-Drilling Screw, #10 x 1 in, Zinc Plated Steel Hex Head Hex Drive, 100 PK (U31702.019.0100)
- ZORO SELECT Self Drill Screw, 1/4" x 1 1/4 in, Zinc Plated Steel Hex Head External Hex Drive, 50 PK (TKHWI-1401250US-2000P)
- ZORO SELECT Self-Drilling Screw, #6-20 x 3/8 in, Zinc Plated Steel Truss Head Phillips Drive, 8000 PK (0606KPM)
- ZORO SELECT Self-Drilling Screw, 1/4"-14 x 1 in, Plain Stainless Steel Hex Head Hex Drive, 2000 PK (1416KW410)
- BUILDRIGHT Self-Drilling Screw, #10 x 5/8 in, Zinc Plated Steel Hex Head Hex Drive, 193 PK (09776)
- Zoro Select Self-Tapping Screws