Shop All Self-Drilling Screws
Zoro Select
Self-Drilling Screw, 1/4"-14 x 1 in, Zinc Plated Steel Hex Head Slotted Drive, 2500 PK
Mfr # 1416KSW
Zoro # G4682999
Free Shipping & Returns
$346.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Slotted Drive
Drilling Tip
- Screw Size 1/4"-14
- System of Measurement Inch
- Fastener Length 1 in
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1416KSW
- Zoro # G4682999
- Country of Origin Taiwan, Province of China
- Category Self-Drilling Screws
Dimensions
Screw Size | 1/4"-14 |
Fastener Length | 1 in |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Slotted |
Tip Type | Drilling |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Fully Threaded |
Item | Self-Drilling Screw |
Standards | ASME B18.6.3, SAE J78 |
Description
1/4-14X1 Slotted Indented Hex Washer Self Drilling Screw Full Thread Zinc & Bake
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size 1/2 in Steel, Zinc Plated Finish, 25 PK (U37480.050.0001)
- MIDWEST FASTENER Hex Nut, #10-24, 18-8 Stainless Steel, Not Graded, 100 PK (05267)
- ZORO SELECT Flat Washer, Fits Bolt Size M7 , Stainless Steel Plain Finish, 50 PK (M55420.070.0001)
- ZORO SELECT Hex Nut, 3/8"-16, Brass, Not Graded, Plain, 21/64 in Ht, 50 PK (1WE22)
- ZORO SELECT Self-Drilling Screw, 1/4"-14 x 1 in, Zinc Plated Steel Hex Head Phillips Drive, 2500 PK (1416KPW)
- ZORO SELECT Self-Drilling Screw, #8-18 x 1/2 in, Black Zinc Plated Steel Hex Head Hex Drive, 10000 PK (0808KWBZ)
- ZORO SELECT Self Drill Screw, #10 x 1 in, Zinc Plated Steel Hex Head External Hex Drive, 120 PK (TKHWI-1001000-3-120P)
- ZORO SELECT Self-Drilling Screw, #10-16 x 4 in, Zinc Plated Steel Hex Head Hex Drive, 500 PK (1064KW)
- ZORO SELECT Self-Drilling Screw, #10 x 1/2 in, Plain Stainless Steel Hex Head External Hex Drive, 100 PK (U31860.019.0050)
- ZORO SELECT Self-Drilling Screw, 1/4"-14 x 1-1/2 in, Zinc Plated Steel Hex Head Slotted Drive, 1000 PK (1424KSWN)
- NEWPORT FASTENERS Self-Drilling Screw, #10 x 2-1/2 in, 18-8 Stainless Steel Flat Head Phillips Drive, 200 PK (753111-200)
- Zoro Select Self-Drilling Screws