Shop All Self-Drilling Screws
Zoro Select
Self-Drilling Screw, 1/4"-14 x 1 in, Zinc Plated Steel Hex Head Phillips Drive, 2500 PK
Mfr # 1416KPW
Zoro # G4682061
product price: $437.99
/pk 2500, $0.18/ea
Free Shipping & Returns
$437.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Phillips Drive
Drilling Tip
- Material Steel
- Finish Zinc Plated
- Drive Size #3
- Standards ASME B18.6.3, SAE J78
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1416KPW
- Zoro # G4682061
- Country of Origin United States
- Category Self-Drilling Screws
Dimensions
Screw Size | 1/4"-14 |
Fastener Length | 1 in |
Drive Size | #3 |
Details
Item | Self-Drilling Screw |
Material | Steel |
Finish | Zinc Plated |
Head Type | Hex |
Drive | Phillips |
Tip Type | Drilling |
Standards | ASME B18.6.3, SAE J78 |
System of Measurement | Inch |
Thread Style | Fully Threaded |
Description
Washer Assrts,1/4-14x1 PH Hx WA,Package Quantity 2500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALCO Sheet Metal Screw, #8 x 2 in, Zinc Plated Steel Oval Head Phillips Drive, 250 PK (PO8X2ZWT)
- SUREBONDER Heavy Duty Staples, Narrow Crown, 3/8 in Leg L, Stainless Steel, 1250 PK (88038)
- ZORO SELECT Fender Washer, Fits Bolt Size 5/8" , Steel Zinc Plated Finish, 25 PK (U38160.062.0003)
- HAMMOND N3 Screw Cover, 16X12X6, Gray (C3SC16126GY)
- ZORO SELECT Self-Drilling Screw, #6-20 x 3/4 in, Zinc Plated Steel Pan Head Phillips Drive, 10000 PK (0612BPP)
- ZORO SELECT Self-Drilling Screw, #4-24 x 3/8 in, Black Zinc Plated Steel Pan Head Phillips Drive, 10000 PK (0406KPPBZ)
- ZORO SELECT Self-Drilling Screw, #10-16 x 3/4 in, 18-8 Stainless Steel Pan Head Torx Drive, 3500 PK (1012KTP188)
- ZORO SELECT 8-18X1 PH MODF TR FT SEL DRIL #2 BLK PHOS (0816KPMB)
- ZORO SELECT Self-Drilling Screw, #8-18 x 3/4 in, Plain 410 Stainless Steel Flat Head Phillips Drive, 8000 PK (0812HPPBZ)
- ZORO SELECT Self-Drilling Screw, #10-16 x 3/4 in, Zinc Plated Steel Hex Head Hex Drive, 2000 PK (1012KWN)
- NEWPORT FASTENERS Self-Drilling Screw, #6 x 3/8 in, Plain 316 Stainless Steel Round Head Hammer Drive Drive, 10000 PK (178927)
- Zoro Select Self-Tapping Screws