Shop All Self-Drilling Screws
Zoro Select
Self-Drilling Screw, 1/4"-14 x 1 in, Zinc Plated Steel Hex Head Hex Drive, 2000 PK
Mfr # 1416KW
Zoro # G4691493
product price: $207.99
/pk 2000, $0.10/ea
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
Drilling Tip
- Screw Size 1/4"-14
- Material Steel
- Finish Zinc Plated
- Fastener Length 1 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1416KW
- Zoro # G4691493
- Country of Origin Taiwan, Province of China
- Category Self-Drilling Screws
Dimensions
Screw Size | 1/4"-14 |
Fastener Length | 1 in |
Details
Item | Self-Drilling Screw |
Material | Steel |
Finish | Zinc Plated |
Head Type | Hex |
Drive | Hex |
Tip Type | Drilling |
System of Measurement | Inch |
Thread Style | Fully Threaded |
Standards | ASME B18.6.3, SAE J78 |
Description
Washer Assrts,1/4-14x1 Unslt Hx,Package Quantity 2000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet Metal Screw, #8 x 1 in, Black Phosphate Steel Oval Head Phillips Drive, 100 PK (1641PK)
- MIDWEST FASTENER 3/16" x 2" Zinc Plated Steel Cotter Pins 15PK (930264)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, M4-0.70 Thrd Sz, Nitronic 60, 100 PK (A1084-4EN040)
- ZORO SELECT Cotter Pin, Ext Prong, 3/8"Dx5" L, PK10 (3DZL1)
- ZORO SELECT Self-Drilling Screw, #8-18 x 3 in, Black Oxide Steel Pan Head Phillips Drive, 2000 PK (0848KPPB)
- ZORO SELECT Self-Drilling Screw, 1/4"-14 x 1-1/4 in, Zinc Plated Steel Hex Head Hex Drive, 1000 PK (1420KWN)
- ZORO SELECT Self-Drilling Screw, #8-18 x 5/8 in, 410 Stainless Steel Pan Head Square Drive, 2000 PK (0810KQP410)
- ZORO SELECT Self-Drilling Screw, #10-16 x 3/4 in, Zinc Plated Steel Truss Head Torx Drive, 5000 PK (1012KTM)
- ZORO SELECT Self-Drilling Screw, #8 x 3/4 in, Zinc Plated Steel Hex Head Hex Drive, 200 PK (U31702.016.0075)
- ZORO SELECT Self-Drilling Screw, 1/4" x 3/4 in, Zinc Plated Steel Hex Head External Hex Drive, 100 PK (U31810.025.0075)
- ZORO SELECT Self-Drilling Screw, #4-24 x 1/2 in, Black Zinc Plated Steel Pan Head Phillips Drive, 10000 PK (0408KPPBZ)
- Zoro Select Self-Tapping Screws