Shop All Self-Drilling Screws
Zoro Select
Self-Drilling Screw, 1/4"-14 x 1 in, Black Zinc Plated Steel Hex Head Hex Drive, 2000 PK
Mfr # 1416KWBZ
Zoro # G4680969
product price: $286.99
/pk 2000, $0.14/ea
Free Shipping & Returns
$286.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
Drilling Tip
- System of Measurement Inch
- Material Steel
- Finish Black Zinc Plated
- Thread Style Fully Threaded
- Standards ASME B18.6.3, SAE J78
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1416KWBZ
- Zoro # G4680969
- Country of Origin Taiwan, Province of China
- Category Self-Drilling Screws
Dimensions
Screw Size | 1/4"-14 |
Fastener Length | 1 in |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Hex |
Tip Type | Drilling |
Material | Steel |
Finish | Black Zinc Plated |
Thread Style | Fully Threaded |
Item | Self-Drilling Screw |
Standards | ASME B18.6.3, SAE J78 |
Description
1/4-14X1 Unslot Indented Hex Washer Self Drilling Screw Full Thread Black Zinc Bake
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MKT FASTENING Wire Mesh Screen, 10 in L, 3/4 in Dia. (7712940)
- MIDWEST FASTENER Sheet Metal Screw, #4 x 3/4 in, Black Steel Flat Head Phillips Drive, 35 PK (79512)
- ZORO SELECT Class 8.8, M8-1.25 Hex Head Cap Screw, Zinc Plated Steel, 40 mm L, 100 PK (M01210.080.0040)
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3-3/4 in Length, 25 PK (U51050.031.0375)
- ZORO SELECT Self-Drilling Screw, 5/16"-12 x 1-1/4 in, Black Zinc Plated Steel Hex Head Hex Drive, 700 PK (3120KWBZ)
- ZORO SELECT Self-Drilling Screw, #8-18 x 1/2 in, Black Zinc Plated Steel Hex Head Hex Drive, 10000 PK (0808KWBZ)
- ZORO SELECT Self Drill Screw, #10 x 2 1/2 in, Zinc Plated Steel Round Head Phillips Drive, 2000 PK (TKPPI-1002500-3-2000P)
- ZORO SELECT Self-Drilling Screw, #8 x 1-1/2 in, Plain 410 Stainless Steel Pan Head Phillips Drive, 100 PK (U31870.016.0150)
- ZORO SELECT Self-Drilling Screw, #8 x 1-1/2 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (U31820.016.0150)
- ZORO SELECT 10-16X1/2 PHL MODF TRUSS FT SDS #2P STAINLESS STEEL (1008KPM188)
- ZORO SELECT Self-Drilling Screw, #6 x 3/4 in, Plain 410 Stainless Steel Flat Head Phillips Drive, 100 PK (U31880.013.0075)
- Zoro Select Self-Drilling Screws