Shop All Self-Drilling Screws
Zoro Select
Self-Drilling Screw, 1/4"-14 x 1-1/4 in, Zinc Plated Steel Hex Head Slotted Drive, 1000 PK
Mfr # 1420KSWN
Zoro # G4682341
product price: $302.99
/pk 1000, $0.30/ea
Free Shipping & Returns
$302.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Slotted Drive
Drilling Tip
- System of Measurement Inch
- Material Steel
- Finish Zinc Plated
- Thread Style Fully Threaded
- Standards ASME B18.6.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1420KSWN
- Zoro # G4682341
- Country of Origin Taiwan, Province of China
- Category Self-Drilling Screws
Dimensions
Screw Size | 1/4"-14 |
Fastener Length | 1-1/4 in |
Drill Point Size | #3 |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Slotted |
Tip Type | Drilling |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Fully Threaded |
Item | Self-Drilling Screw |
Standards | ASME B18.6.3 |
Description
1/4-14X1 1/4 Slot Ind Hexwasher w/Bonded Neo EPDM Washer Self Dril Full Thread ZincBake
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flush Embedment Anchor, 1" Dia, 3-1/8" L, Steel Zinc Plated, 50 PK (B30575.075.0001)
- ZORO SELECT #4-40 x 5/16 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (U24522.011.0031)
- L.H. DOTTIE Toggle Bolt, 4" L, Carbon Steel, 50 PK (TBC84)
- AMPG Barrel Nut, #8-32, 3/4 in Brl Lg, 1/4 in Brl Dia, Brass Unfinished (Z4625)
- ZORO SELECT Self-Drilling Screw, 1/4"-14 x 2 in, Zinc Plated Steel Hex Head Slotted Drive, 1000 PK (1432KSWN)
- ZORO SELECT Self-Drilling Screw, 1/4"-14 x 1-1/2 in, Zinc Plated Steel Hex Head Slotted Drive, 1000 PK (1424KSWN)
- ZORO SELECT Self-Drilling Screw, 1/4"-20 x 1 in, Zinc Plated Steel Hex Head Hex Drive, 2000 PK (1416KWSMS)
- ZORO SELECT Self-Drilling Screw, #10-16 x 2-3/4 in, Zinc Plated Steel Pan Head Phillips Drive, 1000 PK (1044KPP)
- ZORO SELECT Self-Drilling Screw, #10-16 x 5 in, Zinc Plated Steel Hex Head Hex Drive, 500 PK (1080KW)
- ZORO SELECT Anchor Screws, 10-12x1 3/4, Phil, PK1000, Plain Stainless Steel Truss Head 1000 PK (1028APT188)
- NEWPORT FASTENERS Self-Drilling Screw, #8 x 2-3/8 in, Zinc Yellow Plated Steel Flat Head Phillips Drive, 100 PK (707392-100)
- Zoro Select Self-Drilling Screws