Shop All Self-Drilling Screws
Zoro Select
Self-Drilling Screw, 1/4"-14 x 1-1/4 in, Zinc Plated Steel Hex Head Hex Drive, 1500 PK
Mfr # 1420KW
Zoro # G4680110
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
Drilling Tip
- Screw Size 1/4"-14
- Material Steel
- Finish Zinc Plated
- Fastener Length 1-1/4 in
- Standards ASME B18.6.3, SAE J78
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1420KW
- Zoro # G4680110
- Country of Origin Taiwan, Province of China
- Category Self-Drilling Screws
Dimensions
Screw Size | 1/4"-14 |
Fastener Length | 1-1/4 in |
Details
Item | Self-Drilling Screw |
Material | Steel |
Finish | Zinc Plated |
Head Type | Hex |
Drive | Hex |
Tip Type | Drilling |
Standards | ASME B18.6.3, SAE J78 |
System of Measurement | Inch |
Thread Style | Fully Threaded |
Description
Washer Assrts,1/4-14x1 1/4 UNSL,Package Quantity 1500
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Hex Nut, 7/8"-9, Steel, Grade 8, Zinc Yellow, 5 PK (03723)
- ZORO SELECT Cotter Pin, Ext Prong, 1/16"Dx5/8" L, PK100 (U39350.006.0062)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Black Oxide Steel, 25 mm Length, 100 PK (M07150.040.0025)
- DELTANA Wood Screw, #14, 1-1/2 in, Plain Brass (SCWB14125CR003)
- ZORO SELECT Self-Drilling Screw, #12 x 1 1/2 in, Zinc Plated Steel Hex Head External Hex Drive, 100 PK (U31810.021.0150)
- ZORO SELECT Self-Drilling Screw, #10-16 x 3/4 in, Zinc Plated Steel Truss Head Torx Drive, 5000 PK (1012KTM)
- ZORO SELECT Self-Drilling Screw, #8-18 x 1-1/4 in, Plain 18-8 Stainless Steel Pan Head Phillips Drive, 5000 PK (0820KPP188)
- ZORO SELECT Self-Drilling Screw, #10 x 5/8 in, Plain 410 Stainless Steel Hex Head Hex Drive, 100 PK (U31860.019.0062)
- ZORO SELECT Self-Drilling Screw, #14 x 1 in, Zinc Plated Steel Hex Head Slotted Drive, 2500 PK (141607KSW)
- ZORO SELECT Self-Drilling Screw, #2 x 1/8 in, Plain 316 Stainless Steel U Drive Drive, 10000 PK (0202U316)
- BUILDRIGHT Self-Drilling Screw, #10 x 1-1/2 in, Silver Ruspert Steel Hex Head Hex Drive, 2000 PK (07252)
- Zoro Select Self-Drilling Screws