Shop All Self-Drilling Screws
Zoro Select
Self-Drilling Screw, 1/4"-14 x 1-1/4 in, Zinc Plated Steel Hex Head Hex Drive, 1000 PK
Mfr # 1420KWN
Zoro # G4679359
product price: $158.99
/pk 1000, $0.16/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
Drilling Tip
- Screw Size 1/4"-14
- Material Steel
- Finish Zinc Plated
- Fastener Length 1-1/4 in
- Standards ASME B18.6.3, SAE J78
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1420KWN
- Zoro # G4679359
- Country of Origin Taiwan, Province of China
- Category Self-Drilling Screws
Dimensions
Screw Size | 1/4"-14 |
Fastener Length | 1-1/4 in |
Details
Item | Self-Drilling Screw |
Material | Steel |
Finish | Zinc Plated |
Head Type | Hex |
Drive | Hex |
Tip Type | Drilling |
Standards | ASME B18.6.3, SAE J78 |
System of Measurement | Inch |
Thread Style | Fully Threaded |
Description
Washer Assrts,1/4-14x1 1/4 UNSL,Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet Metal Screw, #8 x 1-1/4 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK (U28100.016.0125)
- ZORO SELECT Toggle Bolt, 3" L, Steel, 150 lbs Tension Strength, 25 PK (U63265.037.0300)
- ZORO SELECT Jam Nut, 5/16"-18, Carbon Steel, Grade A, Zinc Plated, 3/16 in Ht, 100 PK (U11360.031.0001)
- ZORO SELECT Wood Screw, #10, 2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U25120.019.0200)
- ZORO SELECT Self Drill Screw, #8 x 3 in, Zinc Plated Steel Bugle Head Phillips Drive, 1400 PK (636370-BR)
- ZORO SELECT Self-Drilling Screw, #10-16 x 1-1/4 in, Oil Steel Flat Head Phillips Drive, 5000 PK (1020KPFB)
- ZORO SELECT Self-Drilling Screw, #6 x 3/4 in, Plain 410 Stainless Steel Pan Head Phillips Drive, 100 PK (U31870.013.0075)
- ZORO SELECT Self-Drilling Screw, 1/4"-14 x 4-1/2 in, Zinc Plated Steel Hex Head Hex Drive, 600 PK (1472KW)
- ZORO SELECT Self-Drilling Screw, 1/4"-14 x 2 in, Plain 410 Stainless Steel Flat Head Phillips Drive, 1000 PK (1432KPF410)
- ZORO SELECT Self-Drilling Screw, #8 x 1-1/4 in, Plain 410 Stainless Steel Hex Head Hex Drive, 100 PK (U31860.016.0125)
- NEWPORT FASTENERS Self-Drilling Screw, #8 x 1-3/4 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (444099-100)
- Zoro Select Self-Tapping Screws