Shop All Self-Drilling Screws
Zoro Select
Self-Drilling Screw, 1/4"-14 x 1-1/4 in, Plain 18-8 Stainless Steel Flat Head Square Drive, 500 PK
Mfr # 1420KQF188
Zoro # G5155611
product price: $172.99
/pk 500, $0.35/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Square Drive
Drilling Tip
- System of Measurement Inch
- Drive Size 3R
- Material 18-8 Stainless Steel
- Finish Plain
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1420KQF188
- Zoro # G5155611
- Country of Origin Taiwan, Province of China
- Category Self-Drilling Screws
Dimensions
Screw Size | 1/4"-14 |
Fastener Length | 1-1/4 in |
Drive Size | 3R |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Square |
Tip Type | Drilling |
Material | 18-8 Stainless Steel |
Finish | Plain |
Thread Style | Fully Threaded |
Item | Self-Drilling Screw |
Standards | ASME B18.6.3 |
Description
Self Drilling Screws,1/4-14x1 1/,Package Quantity 500, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SET SCREW & MANUFACTURING #4-48 X 1/8 Cup Point Alloy Hex Socket Set Screw, Black Oxide (H11480125CPX-2500)
- ZORO SELECT External Retaining Ring, 18-8 Stainless Steel Plain Finish, 2 3/8 in Shaft Dia (CG-237SJ)
- ZORO SELECT Retaining Washer, #6, 0.198 ID, PK50 (16FWRT006032)
- ZORO SELECT Not Graded, 1/2"-13 Hex Head Cap Screw, Plain Stainless Steel, 2-1/2 in L, 10 PK (U51010.050.0250)
- ZORO SELECT Self-Drilling Screw, #8 x 1 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (U31820.016.0100)
- ZORO SELECT Self-Drilling Screw, 3/8"-9 x 2-1/2 in, Zinc Plated Steel Hex Head Hex Drive, 200 PK (3740AH)
- ZORO SELECT Self-Drilling Screw, #10-12 x 3/4 in, Zinc Plated Steel Hex Head Slotted Drive, 1000 PK (1012PSWN)
- ZORO SELECT Self-Drilling Screw, 1/4" x 2 in, Zinc Plated Steel Acoustical Eye Head 1000 PK (1432LKAE)
- ZORO SELECT Self-Drilling Screw, #8 x 3/4 in, Zinc Plated Steel Hex Head External Hex Drive, 200 PK (U31810.016.0075)
- ZORO SELECT Self-Drilling Screw, #10 x 5/8 in, Plain 410 Stainless Steel Hex Head Hex Drive, 100 PK (U31860.019.0062)
- TEKS Self-Drilling Screw, #14 x 2-1/2 in, Hex Head Hex Drive (21356)
- Zoro Select Self-Tapping Screws