Shop All Self-Drilling Screws
Zoro Select
Self-Drilling Screw, 1/4"-14 x 1-1/4 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive
Mfr # 1420KPF188
Zoro # G5157921
Free Shipping & Returns
$652.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
Drilling Tip
- System of Measurement Inch
- Drive Size #3
- Material 18-8 Stainless Steel
- Finish Plain
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1420KPF188
- Zoro # G5157921
- Country of Origin Taiwan, Province of China
- Category Self-Drilling Screws
Dimensions
Screw Size | 1/4"-14 |
Fastener Length | 1-1/4 in |
Drive Size | #3 |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Tip Type | Drilling |
Material | 18-8 Stainless Steel |
Finish | Plain |
Thread Style | Fully Threaded |
Item | Self-Drilling Screw |
Standards | ASME B18.6.3 |
Description
Self Drilling Screws,1/4-14x1 1,Package Quantity 1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METRIC BLUE M10-1.50 Hex Head Cap Screw, 35 mm L (UST184313)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 1/2"-13, 5 ft, Stainless Steel, 316, Plain Finish (36345)
- ZORO SELECT #10-24 Socket Head Cap Screw, Black Oxide Steel, 5/8 in Length, 100 PK (U07410.019.0062)
- TAMPER-PRUF SCREWS #6-32 x 3/8 in Spanner Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 50 PK (121700)
- ZORO SELECT Self-Drilling Screw, 1/4"-14 x 2 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 400 PK (1432KPU188)
- ZORO SELECT Self-Drilling Screw, 1/4"-14 x 1-1/2 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive (1424KPU188)
- ZORO SELECT Self-Drilling Screw, 1/4"-14 x 5 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 250 PK (1480KPF188)
- ZORO SELECT Self-Drilling Screw, #10-16 x 1 in, Zinc Plated Steel Drive Head Square Drive, 2000 PK (1016KQP)
- ZORO SELECT Self Drill Screw, #8 x 3 in, Zinc Plated Steel Bugle Head Phillips Drive, 1400 PK (636370-BR)
- ZORO SELECT Self-Drilling Screw, #10-16 x 3/4 in, Zinc Plated Steel Hex Head Hex Drive, 2000 PK (1012KWN)
- ZORO SELECT Self-Drilling Screw, 1/4" x 1 in, Plain Stainless Steel Hex Head External Hex Drive, 50 PK (U31860.025.0100)
- Zoro Select Self-Tapping Screws