Shop All Self-Drilling Screws
Zoro Select
Self-Drilling Screw, 1/4"-14 x 1-1/2 in, Zinc Plated Steel Hex Head Hex Drive, 1250 PK
Mfr # 1424KWS
Zoro # G4691231
product price: $272.99
/pk 1250, $0.22/ea
Free Shipping & Returns
$272.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
Drilling Tip
- Screw Size 1/4"-14
- Material Steel
- Finish Zinc Plated
- Fastener Length 1-1/2 in
- Standards ASME B18.6.3, SAE J78
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1424KWS
- Zoro # G4691231
- Country of Origin Taiwan, Province of China
- Category Self-Drilling Screws
Dimensions
Screw Size | 1/4"-14 |
Fastener Length | 1-1/2 in |
Details
Item | Self-Drilling Screw |
Material | Steel |
Finish | Zinc Plated |
Head Type | Hex |
Drive | Hex |
Tip Type | Drilling |
Standards | ASME B18.6.3, SAE J78 |
System of Measurement | Inch |
Thread Style | Fully Threaded |
Description
Washer Assrts,1/4-14x1 1/2 UNSL,Package Quantity 1250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORD-LOCK Wedge Lock Washer, For Screw Size 12 mm Steel, Zinc Plated Finish, 200 PK (2376)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1/2 in, 18-8 Stainless Steel Flat Head Phillips Drive, 25 PK (35902)
- ZORO SELECT Standard Crown Cap Nut, 1/4"-20, 18-8 Stainless Steel, Plain, 15/32 in H, 25 PK (CPB022)
- ZORO SELECT Grade 8, 3/4"-10 Hex Head Cap Screw, Zinc Yellow Steel, 3-1/4 in L, 5 PK (N04104.075.0325)
- ZORO SELECT Self-Drilling Screw, #12 x 3/4 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (U31820.021.0075)
- ZORO SELECT Self-Drilling Screw, #6 x 1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U31830.013.0050)
- ZORO SELECT Self-Drilling Screw, #10-16 x 3/4 in, Zinc Plated Steel Hex Head Hex Drive, 5000 PK (1012KW)
- ZORO SELECT Anchor Screws, 14-10x2, Phil TruSS, PK900, Zinc Plated Steel Truss Head 900 PK (1432APT)
- ZORO SELECT Self-Drilling Screw, #12-24 x 2 in, Zinc Plated Steel Flat Head Phillips Drive, 1000 PK (1232KPFMS4W)
- ZORO SELECT Self-Drilling Screw, #8 x 1 1/2 in, Zinc Plated Steel K-Lath Head Phillips Drive, 100 PK (U29580.016.0150)
- BUILDRIGHT Self-Drilling Screw, #12 x 3/4 in, Zinc Plated Steel Hex Head Hex Drive, 5000 PK (07779)
- Zoro Select Self-Drilling Screws