Shop All Self-Drilling Screws
Zoro Select
Self-Drilling Screw, 1/4"-14 x 1-1/2 in, Zinc Plated Steel Hex Head Hex Drive, 1250 PK
Mfr # 1424KW5
Zoro # G4686639
product price: $396.99
/pk 1250, $0.32/ea
Free Shipping & Returns
$396.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
- Screw Size 1/4"-14
- Material Steel
- Finish Zinc Plated
- Fastener Length 1-1/2 in
- Standards ASME B18.6.3, SAE J78
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1424KW5
- Zoro # G4686639
- Country of Origin Taiwan, Province of China
- Category Self-Drilling Screws
Dimensions
Screw Size | 1/4"-14 |
Fastener Length | 1-1/2 in |
Details
Item | Self-Drilling Screw |
Material | Steel |
Finish | Zinc Plated |
Head Type | Hex |
Drive | Hex |
Standards | ASME B18.6.3, SAE J78 |
System of Measurement | Inch |
Thread Style | Fully Threaded |
Description
Washer Assrts,1/4-14x1 1/2 UNSL,Package Quantity 1250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 1-1/4"-7 Hex Head Cap Screw, Zinc Plated Steel, 7 in L (U01200.125.0700)
- ZORO SELECT Internal Retaining Ring, Stainless Steel, Plain Finish, 0.25 in Bore Dia., 100 PK (25RISS)
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1-1/4 in Length, 50 PK (U51050.031.0125)
- ZORO SELECT Fender Washer, Fits Bolt Size 3/8" , Steel Black Oxide Finish, 100 PK (U38213.037.0150)
- ZORO SELECT Self-Drilling Screw, 1/4"-14 x 1 in, Zinc Plated Steel Hex Head Hex Drive, 1000 PK (1416KWN)
- ZORO SELECT Self-Drilling Screw, 1/4" x 2 1/2 in, Zinc Plated Steel Hex Head External Hex Drive, 50 PK (U31810.025.0250)
- ZORO SELECT Self-Drilling Screw, 1/4"-14 x 1 in, Zinc Plated Steel Hex Head Hex Drive, 2000 PK (1416KW4)
- ZORO SELECT Self-Drilling Screw, #8 x 1 1/4 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U31830.016.0125)
- ZORO SELECT Self-Drilling Screw, #10-16 x 1-1/2 in, Zinc Plated Steel Hex Head Hex Drive, 3000 PK (1024KWHC)
- ZORO SELECT Self-Drilling Screw, #10-16 x 1 in, Zinc Plated Steel Hex Head Hex Drive, 2000 PK (1016KWN)
- NEWPORT FASTENERS Self-Drilling Screw, #10 x 1 in, Zinc Plated Steel Flat Head Phillips Drive, 3300 PK (944041-3300)
- Zoro Select Self-Tapping Screws