Shop All Self-Drilling Screws
Zoro Select
Self-Drilling Screw, 1/4"-14 x 1-1/2 in, Zinc Plated Steel Hex Head Hex Drive, 1250 PK
Mfr # 142407KW
Zoro # G7594738
product price: $362.99
/pk 1250, $0.29/ea
Free Shipping & Returns
$362.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
Drilling Tip
- Screw Size 1/4"-14
- System of Measurement Inch
- Fastener Length 1-1/2 in
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 142407KW
- Zoro # G7594738
- Country of Origin Mexico
- Category Self-Drilling Screws
Dimensions
Screw Size | 1/4"-14 |
Fastener Length | 1-1/2 in |
Drill Point Size | #3 |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Hex |
Tip Type | Drilling |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Fully Threaded |
Item | Self-Drilling Screw |
Standards | SAE J78 |
Description
Self Drilling Screws,1/4-14x1 1,PK1250, Package Quantity 1250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1-1/2 in, Painted Steel Hex Head Slotted Drive, 100 PK (53812)
- MIDWEST FASTENER Grade 8, 3/8"-16 Flange Bolt, Zinc Plated Steel, 1 in L, 6 PK (71643)
- ABB Cable Staples, 31.75 mm Leg L, Steel, 100 PK (17-124TB)
- ZORO SELECT Heavy Hex Nut, 1/4"-20, 316 Stainless Steel, Not Graded, Plain, 15/64 in Ht, 50 PK (U55081.025.0001)
- ZORO SELECT Self-Drilling Screw, #8 x 1-1/4 in, Plain 410 Stainless Steel Pan Head Phillips Drive, 100 PK (U31870.016.0125)
- ZORO SELECT Self-Drilling Screw, #8-18 x 3 in, Black Oxide Steel Pan Head Phillips Drive, 2000 PK (0848KPPB)
- ZORO SELECT Self-Drilling Screw, 1/4"-14 x 1 in, Zinc Plated Steel Hex Head Hex Drive, 2000 PK (1416KW4)
- ZORO SELECT Self-Drilling Screw, #10-16 x 2 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 2000 PK (1032KPF188)
- ZORO SELECT Self-Drilling Screw, #12-14 x 1-1/2 in, Black Zinc Plated Steel Hex Head Hex Drive, 2000 PK (1224KWBZ)
- ZORO SELECT Self-Drilling Screw, #8-18 x 3/4 in, Zinc Plated Steel Pan Head Torx Drive, 9000 PK (0812KTP)
- TEKS Self-Drilling Screw, #10 x 1 1/4 in, Climaseal Steel Hex Head External Hex Drive, 500 PK (1130000)
- Zoro Select Self-Drilling Screws