Shop All Self-Drilling Screws
Zoro Select
Self-Drilling Screw, #14-10 x 2-1/2 in, Zinc Plated Steel Hex Head Slotted Drive, 700 PK
Mfr # 1440ASW
Zoro # G9666065
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Slotted Drive
Drilling Tip
- Screw Size #14-10
- System of Measurement Inch
- Fastener Length 2-1/2 in
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1440ASW
- Zoro # G9666065
- Country of Origin Taiwan, Province of China
- Category Self-Drilling Screws
Dimensions
Screw Size | #14-10 |
Fastener Length | 2-1/2 in |
Drill Point Size | Type A |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Slotted |
Tip Type | Drilling |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Fully Threaded |
Item | Self-Drilling Screw |
Standards | ASME B18.6.3, SAE J933 |
Description
Package Quantity 700
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Toggle Bolt, 5" L, Steel, 25 PK (3780TBCR)
- L.H. DOTTIE L.H. Dottie Flip Toggle Kit 1/4'' W/Screws (25 pack) (FTG14B25)
- SUBURBAN BOLT AND SUPPLY Lock Nut, 3/8"-24, Steel, Zinc Plated (A043024000JZ)
- MIDWEST FASTENER Wood Screw, #4, 5/8 in, Plain Brass Flat Head Phillips Drive, 100 PK (02845)
- ZORO SELECT Self-Drilling Screw, #10-16 x 1/2 in, Zinc Plated Steel Flat Head Torx Drive, 10000 PK (1008HTU)
- ZORO SELECT Self-Drilling Screw, #8 x 3/4 in, Plain 410 Stainless Steel Hex Head Hex Drive, 100 PK (U31860.016.0075)
- ZORO SELECT Self-Drilling Screw, #10 x 1-1/4 in, Plain 410 Stainless Steel Pan Head Phillips Drive, 50 PK (U31870.019.0125)
- ZORO SELECT Self-Drilling Screw, 5/16"-12 x 1 in, 18-8 Stainless Steel Flat Head Torx Drive, 500 PK (3116KTF188)
- ZORO SELECT Self-Drilling Screw, 1/4"-14 x 1-1/4 in, Plain 18-8 Stainless Steel Flat Head Square Drive, 500 PK (1420KQF188)
- ZORO SELECT Self-Drilling Screw, #8 x 2-1/4 in, Plain 410 Stainless Steel Flat Head Phillips Drive, 2500 PK (B31880.016.0225)
- BUILDRIGHT Self-Drilling Screw, #10 x 2-1/2 in, Painted Steel Hex Head Hex Drive, 290 PK (51246)
- Zoro Select Self-Drilling Screws