Shop All Self-Drilling Screws
Zoro Select
Self-Drilling Screw, #12 x 3/4 in, Plain 410 Stainless Steel Hex Head Hex Drive, 2000 PK
Mfr # B31860.021.0075
Zoro # G9189311
original price:
$209.59
30% off
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
Drilling Tip
- Screw Size #12
- System of Measurement Inch
- Fastener Length 3/4 in
- Drive Size 5/16 in
- Material 410 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # B31860.021.0075
- Zoro # G9189311
- Country of Origin Multiple
- Category Self-Drilling Screws
Dimensions
Screw Size | #12 |
Fastener Length | 3/4 in |
Drive Size | 5/16 in |
Head Dia. | 0.305 in to 0.312 in |
Drill Point Size | 3 |
Head Height | 0.155 in |
Hex Width | 0.305 to 0.312 in |
Minimum Head Height | 0.139 in |
Maximum Head Width | 0.312 in |
Washer Outside Diameter | 0.432 in |
Minimum Head Width | 0.305 in |
Maximum Head Height | 0.155 in |
Head Width | 0.312 in |
Drill Tip Length | 23/64 in |
Dia./Thread Size | #12 |
Size | 5/16" |
Description
Self Drilling Tapping Screw, Finish Plain, Material 410 Stainless Steel, Head Type Hex Washer, Drive External Hex, Screw Size #12, Fastener Length 3/4 in, Drill Point Size 3, Drill Tip Length 23/64 in, Maximum Drilling Thickness 0.068 in, Head Width 0.312 in, Head Height 0.155 in, Washer Outside Diameter 0.432 in, Drive Size 5/16 in, Pack Size Bulk, System of Measurement Inch, Maximum Head Width 0.312 in, Minimum Head Width 0.305 in, Maximum Head Height 0.155 in, Minimum Head Height 0.139 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROTOR CLIP External Push-On Retaining Ring, Steel Black Phosphate Finish, 5/32 in Shaft Dia (TX-015)
- MIDWEST FASTENER Masonry Screw, 1/4" Dia., Flat, 1-1/4" L, Steel Blue Ruspert, 12 PK (63506)
- SABERDRIVE 1/4"-20 x 2-1/4 in Torx Flat Machine Screw, Black Phosphate 40 PK (51271)
- ZORO SELECT Spring Pin, Sltd, 7/16inx1in, Znc, PK5 (U39101.043.0100)
- ZORO SELECT Self-Drilling Screw, 1/4"-14 x 2 in, Plain 410 Stainless Steel Flat Head Phillips Drive, 1000 PK (1432KPF410)
- ZORO SELECT Self-Drilling Screw, #12 x 1-1/4 in, Zinc Plated Steel Hex Head Hex Drive, 100 PK (U31702.021.0125)
- ZORO SELECT Self-Drilling Screw, 1/4"-14 x 1-1/2 in, Zinc Plated Steel Hex Head Slotted Drive, 1000 PK (1424KSWN)
- ZORO SELECT Self-Drilling Screw, #10 x 1-1/4 in, Zinc Plated Steel Hex Head Hex Drive, 100 PK (U31702.019.0125)
- ZORO SELECT Self-Drilling Screw, #10 x 1-1/4 in, Plain 410 Stainless Steel Flat Head Phillips Drive, 50 PK (U31880.019.0125)
- STRONG-POINT Self-Drilling Screw, #8 x 1-1/2 in, Zinc Plated Flat Head Phillips Drive (X824NZ)
- Zoro Select Self-Drilling Screws