Shop All Self-Drilling Screws
Zoro Select
Self-Drilling Screw, #12 x 2 in, Zinc Plated Steel Hex Head Hex Drive, 55 PK
Mfr # TKHWI-1202000-3-055P
Zoro # G4338467
original price:
$12.41
58% off
$5.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
Drilling Tip
- System of Measurement Inch
- Drive Size 5/16 in
- Material Steel
- Finish Zinc Plated
- Standards ASTM C1513
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # TKHWI-1202000-3-055P
- Zoro # G4338467
- UPC # 087302818328
- Country of Origin Taiwan, Province of China
- Category Self-Drilling Screws
Dimensions
Screw Size | #12 |
Fastener Length | 2 in |
Drive Size | 5/16 in |
Head Height | 0.206 in |
Head Dia. | 0.431 in |
Drill Point Length | 0.28125 in |
Hex Width | 0.305 in |
Drill Point Size | 3 |
Washer Outside Diameter | 0.398 in |
Drill Tip Length | 9/32 in |
Head Width | 0.305 in |
Size | #12 |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Hex |
Tip Type | Drilling |
Material | Steel |
Finish | Zinc Plated |
Item | Self-Drilling Screw |
Standards | ASTM C1513 |
Head Color | Silver |
Head Shape | Hex |
Meets/Exceeds | ASTM C1513 |
Type | Self Drilling Screw |
Description
Self Drill Screw, Finish Zinc Plated, Material Steel, Head Type Hex Washer, Drive External Hex, Screw Size #12, Fastener Length 2 in, Drill Point Size 3, Drill Tip Length 9/32 in, Head Width 0.305 in, Head Height 0.206 in, Washer Outside Diameter 0.398 in, Drive Size 5/16 in, Pack Size Small, System of Measurement Inch, Head Color Silver, Package Quantity 55
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #10-24 x 3/4 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51300.019.0075)
- ZORO SELECT Grade 5, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 4-1/2 in L, 5 PK (U01210.062.0450)
- ZORO SELECT Carriage Bolt, 3/8-16, 6 in., PK10 (U51500.037.0600)
- ZORO SELECT Spacer, #6 Screw Size, Plain Nylon, 1 1/4 in Overall Lg, 0.14 in Inside Dia, 10 PK (13SP313)
- ZORO SELECT Self-Drilling Screw, #10 x 1-1/2 in, Zinc Plated Steel Hex Head Hex Drive, 90 PK (TKHWI-1001500-3-090P)
- ZORO SELECT Self-Drilling Screw, #10 x 1/2 in, Zinc Plated Steel Hex Head Hex Drive, 950 PK (TKHWI-1000500-2-950P)
- ZORO SELECT Self-Drilling Screw, 3/16" x 1-3/4 in, Blue Steel Hex Head Slotted Drive, 100 PK (1028CNSW)
- ZORO SELECT Self-Drilling Screw, #8-18 x 7/8 in, Plain 18-8 Stainless Steel Truss Head Phillips Drive, 2000 PK (0814KPM188)
- ZORO SELECT Self-Drilling Screw, #8-18 x 1/2 in, Zinc Plated Steel Wafer Head Phillips Drive, 5000 PK (0808KWAF)
- ZORO SELECT Self-Drilling Screw, 1/4"-14 x 1-1/2 in, Zinc Plated Steel Hex Head Hex Drive, 1250 PK (1424KW)
- BUILDRIGHT Self-Drilling Screw, #10 x 1-1/2 in, Painted Steel Hex Head Hex Drive, 86 PK (09555)
- Zoro Select Self-Tapping Screws