Shop All Self-Drilling Screws
Download CAD Files
Zoro Select
Self-Drilling Screw, #12 x 2 in, Zinc Plated Steel Hex Head External Hex Drive, 100 PK
Mfr # U31702.021.0200
Zoro # G2547623
CAD Available
product price: $8.89
/pk 100, $0.09/ea
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
External Hex Drive
Drilling Tip
- Screw Size #12
- System of Measurement Inch
- Drive Size 5/16 in
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U31702.021.0200
- Zoro # G2547623
- Country of Origin Multiple
- Category Self-Drilling Screws
Dimensions
Screw Size | #12 |
Fastener Length | 2 in |
Drive Size | 5/16 in |
Drill Point Size | 3 |
Hex Width | 0.305 in |
Head Height | 0.155 in |
Drill Point Length | 0.353 in |
Washer Outside Diameter | 0.551 in |
Drill Tip Length | 23/64 in |
Size | 5/16" |
Dia./Thread Size | #12 |
Description
Self Drilling Screw, Finish Zinc Plated, Material Steel, Head Type Hex Washer, Drive External Hex, Screw Size #12, Fastener Length 2 in, Drill Point Size 3, Drill Tip Length 23/64 in, Head Height 0.155 in, Washer Outside Diameter 0.551 in, Drive Size 5/16 in, Pack Size Small, System of Measurement Inch, Application For Attaching Variety of Materials to Metal up to 3 Gauge, Head Color Silver, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 3/4"-16, Plain Finish (36715)
- ZORO SELECT 5/8"-11 Carbon Steel Plain Finish Square Nut - Heavy, 10 pk. (U11122.062.0001)
- ZORO SELECT #10-24 x 1-1/2 in Phillips Round Machine Screw, Zinc Plated Steel, 100 PK (U24211.019.0150)
- GRK FASTENERS Wood Screw, #8, 2-1/2 in, Stainless Steel Torx Drive (120660)
- ZORO SELECT Self-Drilling Screw, #12 x 1 1/2 in, Zinc Plated Steel Hex Head External Hex Drive, 100 PK (U31702.021.0150)
- ZORO SELECT Self-Drilling Screw, #12 x 3/4 in, Zinc Plated Steel Hex Head External Hex Drive, 100 PK (U31702.021.0075)
- ZORO SELECT Self-Drilling Screw, #6 x 1 in, Plain 410 Stainless Steel Flat Head Phillips Drive, 100 PK (U31880.013.0100)
- ZORO SELECT Self-Drilling Screw, 1/4" x 2 in, Plain 410 Stainless Steel Hex Head Hex Drive, 25 PK (U31860.025.0200)
- ZORO SELECT Self-Drilling Screw, #10 x 3/4 in, Plain 410 Stainless Steel Hex Head External Hex Drive, 100 PK (U31860.019.0075)
- ZORO SELECT Self-Drilling Screw, #8-18 x 3/4 in, Zinc Plated Steel Pan Head Phillips Drive, 9000 PK (0812KPPS)
- ZORO SELECT Self-Drilling Screw, #12 x 3/4 in, Zinc Plated Steel Hex Head Hex Drive, 110 PK (TKHWI-1200750-3-110P)
- Zoro Select Self-Tapping Screws