Shop All Self-Drilling Screws
Zoro Select
Self-Drilling Screw, #12 x 1-1/4 in, Zinc Plated Steel Hex Head Hex Drive, 80 PK
Mfr # TKHWI-1201250-3-080P
Zoro # G4338442
product price: $4.99
/pk 80, $0.06/ea
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
External Hex Drive
External Hex Drive
Drilling Tip
- System of Measurement Inch
- Screw Size #12
- Fastener Length 1 1/4 in
- Driver Size 5/16 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # TKHWI-1201250-3-080P
- Zoro # G4338442
- UPC # 087302818304
- Country of Origin Taiwan, Province of China
- Category Self-Drilling Screws
Dimensions
Screw Size | #12 |
Fastener Length | 1 1/4 in |
Driver Size | 5/16 in |
Head Dia. | 0.431 in |
Head Height | 0.206 in |
Length | 1 1/4 in |
Size | #12 |
Drill Point Size | 3 |
Drill Point Length | 0.28125 in |
Thread Size | #12 |
Hex Width | 0.305 in |
Washer Outside Diameter | 0.398 in |
Overall Length | 1 1/4 in |
Drill Tip Length | 9/32 in |
Head Width | 0.305 in |
Drive Size | 5/16 in |
Fastener Length | 1 1/4 in |
Description
Self Drill Screw, Finish Zinc Plated, Material Steel, Head Type Hex Washer, Drive External Hex, Screw Size #12, Fastener Length 1 1/4 in, Drill Point Size 3, Drill Tip Length 9/32 in, Head Width 0.305 in, Head Height 0.206 in, Washer Outside Diameter 0.398 in, Drive Size 5/16 in, Pack Size Small, System of Measurement Inch, Head Color Silver, Package Quantity 80
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAUDLIN PRODUCTS Coil Shim Stock, Stnless Steel, .020x6x50" (020-6-50)
- ZORO SELECT Grade 8, 5/8"-11 Hex Head Cap Screw, Black Oxide Steel, 3 in L, 5 PK (U04110.062.0300)
- PREBENA 18 Gauge Straight Finish Brad Nail - 1in Length - Galvanized Steel - Pkg of 50000 (J25CNK-S18)
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 2 in Length, 10 PK (U51030.050.0200)
- ZORO SELECT Self-Drilling Screw, 5/16"-12 x 2 in, 410 Stainless Steel Hex Head Hex Drive, 150 PK (3132KW410)
- ZORO SELECT Self-Drilling Screw, 1/4"-14 x 1 in, Plain 18-8 Stainless Steel Pan Head Phillips Drive, 2000 PK (1416KPP188)
- ZORO SELECT Self-Drilling Screw, #12 x 1 1/2 in, Zinc Plated Steel Hex Head External Hex Drive, 100 PK (U31810.021.0150)
- ZORO SELECT Self-Drilling Screw, #10-16 x 6 in, Zinc Plated Steel Pan Head Phillips Drive, 400 PK (1096KPP)
- ZORO SELECT Self-Drilling Screw, #10-16 x 1 in, Plain 18-8 Stainless Steel Pan Head Torx Drive, 2000 PK (1016HTP188)
- ZORO SELECT Self-Drilling Screw, 5/16"-12 x 1-1/2 in, Zinc Plated Steel Hex Head Hex Drive, 600 PK (3124KW)
- ZORO SELECT Self-Drilling Screw, #10-16 x 1 in, Plain 18-8 Stainless Steel Pan Head Phillips Drive, 5000 PK (1016KPP188)
- Zoro Select Self-Drilling Screws