Shop All Self-Drilling Screws
This Product is Discontinued
Zoro Select
Self-Drilling Screw, #12 x 1-1/2 in, Zinc Plated Steel Hex Head Hex Drive, 1500 PK (Discontinued)
Mfr # B31810.021.0150
Zoro # G9189293
Free Shipping & Returns
This Product is Discontinued
Key Features
Hex Head
Hex Drive
Drilling Tip
- Screw Size #12
- System of Measurement Inch
- Fastener Length 1-1/2 in
- Drive Size 5/16 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # B31810.021.0150
- Zoro # G9189293
- Country of Origin Multiple
- Category Self-Drilling Screws
Dimensions
Screw Size | #12 |
Fastener Length | 1-1/2 in |
Drive Size | 5/16 in |
Head Dia. | 0.305 in to 0.312 in |
Hex Width | 0.305 to 0.312 in |
Head Height | 0.312 in |
Drill Point Size | 3 |
Washer Outside Diameter | 0.432 in |
Maximum Head Height | 0.312 in |
Maximum Head Width | 0.312 in |
Head Width | 0.312 in |
Minimum Head Height | 0.305 in |
Minimum Head Width | 0.305 in |
Drill Tip Length | 23/64 in |
Size | 5/16" |
Dia./Thread Size | #12 |
Description
Self Drilling Tapping Screw, Finish Zinc Plated, Material Steel, Head Type Hex Washer, Drive External Hex, Screw Size #12, Fastener Length 1 1/2 in, Drill Point Size 3, Drill Tip Length 23/64 in, Maximum Drilling Thickness 0.187 in, Head Width 0.312 in, Head Height 0.312 in, Washer Outside Diameter 0.432 in, Drive Size 5/16 in, Pack Size Bulk, System of Measurement Inch, Maximum Head Width 0.312 in, Minimum Head Width 0.305 in, Maximum Head Height 0.312 in, Minimum Head Height 0.305 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.