Shop All Self-Drilling Screws
Zoro Select
Self-Drilling Screw, #12-24 x 2 in, Zinc Plated Steel Flat Head Phillips Drive, 1000 PK
Mfr # 1232KPFMS4W
Zoro # G5161080
product price: $174.99
/pk 1000, $0.17/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
Drilling Tip
- Screw Size #12-24
- System of Measurement Inch
- Fastener Length 2 in
- Drive Size #3
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1232KPFMS4W
- Zoro # G5161080
- Country of Origin Taiwan, Province of China
- Category Self-Drilling Screws
Dimensions
Screw Size | #12-24 |
Fastener Length | 2 in |
Drive Size | #3 |
Drill Point Size | #4 |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Tip Type | Drilling |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Fully Threaded |
Item | Self-Drilling Screw |
Standards | ASME B18.6.3 |
Description
Self Drilling Screws,12-24x2 PH,Package Quantity 1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E-Z LOK Heavy Wall Self Locking Thread Insert, 7/8"-14 Int Thrd Sz, Carbon Steel, 5 PK (329-1414)
- ZORO SELECT #4-40 Socket Head Cap Screw, Plain Nylon, 1/2 in Length, 40 PK (3404400050)
- ZORO SELECT Class 8.8, M8-1.25 Hex Head Cap Screw, Zinc Plated Steel, 60 mm L, 100 PK (M01210.080.0060)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 1/2 in, Brown Ruspert Steel Hex Head Hex Drive, 100 PK (54496)
- ZORO SELECT Self-Drilling Screw, #10 x 1 1/4 in, Zinc Plated Steel Hex Head External Hex Drive, 100 PK (U31810.019.0125)
- ZORO SELECT Self-Drilling Screw, #10-16 x 1 in, Black Oxide Steel Pan Head Square Drive, 2000 PK (1016KQPB)
- ZORO SELECT Self-Drilling Screw, 1/4"-14 x 1-1/4 in, Zinc Plated Steel Hex Head Hex Drive, 1000 PK (1420KWN)
- ZORO SELECT Self-Drilling Screw, #10-16 x 3/8 in, Zinc Plated Steel Hex Head Hex Drive, 8000 PK (1006BW)
- ZORO SELECT Self-Drilling Screw, 1/4"-14 x 1-1/2 in, Zinc Plated Stainless Steel Flat Head Phillips Drive (1424BPF)
- ZORO SELECT Self-Drilling Screw, #10-16 x 3/4 in, Zinc Plated Steel Hex Head Hex Drive, 2000 PK (1012KWN)
- NEWPORT FASTENERS Self-Drilling Screw, 1/4"-20 x 3-3/4 in, Zinc Plated Steel Flat Head Phillips Drive, 500 PK (824339)
- Zoro Select Self-Tapping Screws