Shop All Self-Drilling Screws
Zoro Select
Self-Drilling Screw, #12-24 x 2-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 1000 PK
Mfr # 1240KPUMSW
Zoro # G4957493
product price: $172.99
/pk 1000, $0.17/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
Drilling Tip
- Screw Size #12-24
- System of Measurement Inch
- Fastener Length 2-1/2 in
- Drive Size #3
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1240KPUMSW
- Zoro # G4957493
- Country of Origin Taiwan, Province of China
- Category Self-Drilling Screws
Dimensions
Screw Size | #12-24 |
Fastener Length | 2-1/2 in |
Drive Size | #3 |
Drill Point Size | #3 |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Tip Type | Drilling |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Fully Threaded |
Item | Self-Drilling Screw |
Standards | ASME B18.6.3 |
Description
12-24X2 1/2 Phillips Flat Undercut Full Thrd Self Drill w/Wings Machine Screw Thrd Zinc Bake
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flange Nut, 1/4"-20, 316 Stainless Steel, 316, Plain, 7/16 in Hex Wd, 15/64 in Hex Ht (NUT93114C)
- ZORO SELECT Clevis Pin, Steel, 1/2 in. dia., PK5 (U39797.050.0450)
- ZORO SELECT Binding Barrel, 1/4"-20, 3/4 in Brl Lg, 3/8 in Brl Dia, 316 Stainless Steel Plain (Z1520)
- GRIP-RITE Collated Framing Nail, 3-1/4 in L, 12 ga, Bright, Offset Round Head, 30 Degrees (GRP12ZH1)
- ZORO SELECT Self-Drilling Screw, 1/4" x 3/4 in, Zinc Plated Steel Hex Head Hex Drive, 1500 PK (B31810.025.0075)
- ZORO SELECT Self-Drilling Screw, #8 x 1 in, Zinc Plated Steel K-Lath Head Phillips Drive, 200 PK (U29580.016.0100)
- ZORO SELECT Self-Drilling Screw, #12 x 1 in, Zinc Plated Steel Hex Head Hex Drive, 100 PK (U31702.021.0100)
- ZORO SELECT Self-Drilling Screw, #12 x 2 in, Plain 410 Stainless Steel Hex Head Hex Drive, 25 PK (U31860.021.0200)
- ZORO SELECT Self-Drilling Screw, 1/4"-14 x 6 in, Zinc Plated Steel Hex Head Hex Drive, 400 PK (1496KW)
- ZORO SELECT Self-Drilling Screw, 5/16"-12 x 2 in, Zinc Plated Steel Hex Head Hex Drive, 500 PK (313207ABW)
- DAGGERZ Self-Drilling Screw, #8 x 2-3/8 in, Dagger Guard Steel Flat Head Phillips Drive, 3000 PK (DWSDCT08238)
- Zoro Select Self-Tapping Screws