Shop All Self-Drilling Screws
Zoro Select
Self-Drilling Screw, #12-14 x 4 in, Zinc Plated Steel Flat Head Square Drive, 750 PK
Mfr # 1264KQF
Zoro # G5156059
product price: $271.99
/pk 750, $0.36/ea
Free Shipping & Returns
$271.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Square Drive
Drilling Tip
- System of Measurement Inch
- Drive Size 3R
- Material Steel
- Finish Zinc Plated
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1264KQF
- Zoro # G5156059
- Country of Origin Taiwan, Province of China
- Category Self-Drilling Screws
Dimensions
Screw Size | #12-14 |
Fastener Length | 4 in |
Drive Size | 3R |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Square |
Tip Type | Drilling |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Fully Threaded |
Item | Self-Drilling Screw |
Standards | ASME B18.6.3, SAE J78 |
Description
Self Drilling Screws,12-14x4 SQR,Package Quantity 750, Package Quantity 750
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 3/8"-24 Hex Head Cap Screw, Black Oxide Steel, 1-1/2 in L, 50 PK (U01060.037.0150)
- ZORO SELECT Fender Washer, Fits Bolt Size 1/4" , Stainless Steel Plain Finish, 50 PK (U51530.025.0150)
- ZORO SELECT Spring Nut, 1/4"-20, Square Shape, Steel, Not Graded, Phosphate Finish, 25 PK (ADVD7956-1420-4)
- ZORO SELECT M6-1.00 x 30 mm Phillips Fillister Machine Screw, Plain 18-8 Stainless Steel, 25 PK (M51340.060.0030)
- ZORO SELECT Self-Drilling Screw, #10-16 x 3/8 in, Zinc Plated Steel Hex Head Hex Drive, 8000 PK (1006BW)
- ZORO SELECT Self-Drilling Screw, #10-16 x 2-3/4 in, Zinc Plated Steel Pan Head Phillips Drive, 1000 PK (1044KPP)
- ZORO SELECT Self-Drilling Screw, #12 x 3/4 in, Zinc Plated Steel Hex Head External Hex Drive, 100 PK (U31702.021.0075)
- ZORO SELECT Self-Drilling Screw, #10-16 x 2 in, 410 Stainless Steel Flat Head Torx Drive, 1500 PK (1032KTF410)
- ZORO SELECT Self-Drilling Screw, #10-16 x 3/4 in, Zinc Plated Steel Truss Head Phillips Drive, 6000 PK (1012KPM)
- ZORO SELECT Self-Drilling Screw, 1/4"-14 x 1-1/4 in, Plain 18-8 Stainless Steel Flat Head Square Drive, 500 PK (1420KQF188)
- ZORO SELECT Self-Drilling Screw, #10 x 1 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (U31820.019.0100)
- Zoro Select Self-Tapping Screws