Shop All Self-Drilling Screws
Zoro Select
Self-Drilling Screw, #12-14 x 3/4 in, Zinc Plated Steel Hex Head Hex Drive, 5000 PK
Mfr # 1212KWS
Zoro # G4680619
product price: $540.99
/pk 5000, $0.11/ea
Free Shipping & Returns
$540.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
Drilling Tip
- Screw Size #12-14
- Material Steel
- Finish Zinc Plated
- Fastener Length 3/4 in
- Standards ASME B18.6.3, SAE J78
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1212KWS
- Zoro # G4680619
- Country of Origin United States
- Category Self-Drilling Screws
Dimensions
Screw Size | #12-14 |
Fastener Length | 3/4 in |
Details
Item | Self-Drilling Screw |
Material | Steel |
Finish | Zinc Plated |
Head Type | Hex |
Drive | Hex |
Tip Type | Drilling |
Standards | ASME B18.6.3, SAE J78 |
System of Measurement | Inch |
Thread Style | Fully Threaded |
Description
Washer Assrts,12-14x3/4 UNSlot,Package Quantity 5000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAMPER-PRUF SCREWS #6-32 x 1-1/2 in One-Way Round Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 100 PK (141432)
- ZORO SELECT Clevis Pin, Std, 18-8, 0.375 In x3 1/2 In L (WWG-CLPS-145)
- ZORO SELECT #3-48 x 3/8 in Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK (U24540.009.0037)
- J.W. WINCO Spherical Washer, Fits Bolt Size M24 Steel, Plain Finish (6319-28-D)
- ZORO SELECT Self-Drilling Screw, #6 x 1 1/8 in, Phosphate Coated Steel Flat Head Phillips Drive, 240 PK (P50020-PG)
- ZORO SELECT Self-Drilling Screw, #8 x 1 1/2 in, Zinc Plated Steel Hex Head External Hex Drive, 100 PK (U31810.016.0150)
- ZORO SELECT Self-Drilling Screw, #10-16 x 4-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 750 PK (1072KPF)
- ZORO SELECT Self-Drilling Screw, 1/4"-20 x 1 in, Zinc Plated Steel Hex Head Slotted Drive, 2500 PK (1416RSWS)
- ZORO SELECT Self-Drilling Screw, #12 x 1 in, Plain 410 Stainless Steel Hex Head Hex Drive, 50 PK (U31860.021.0100)
- ZORO SELECT Self-Drilling Screw, 5/16"-12 x 1-1/4 in, Zinc Plated Steel Hex Head Hex Drive, 700 PK (3120KWS)
- ZORO SELECT Self-Drilling Screw, #8 x 1-1/4 in, Zinc Plated Steel Truss Head Phillips Drive, 5000 PK (0820PPM)
- Zoro Select Self-Drilling Screws